Shop All Hand Ratchets
Wera
5 1/4 in Centering Pin
Mfr # 05003696001
Zoro # G2464305
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 1/4 in
- Number of Pieces 1
- For Use With Wera KOLOSS 8002 C
- Includes Ratchet Centering Pin
- Material Alloy Steel
Product Information
- Brand Wera
- MFR # 05003696001
- Zoro # G2464305
- UPC # 04013288144683
- Country of Origin Czechia
- Category Hand Ratchets
Dimensions
Overall Length | 5 1/4 in |
Details
Item | Centering Pin |
Number of Pieces | 1 |
For Use With | Wera KOLOSS 8002 C |
Includes | Ratchet Centering Pin |
Material | Alloy Steel |
Insulated | No |
Corrosion Resistant | Yes |
Compatible with Product Type | Ratchets |
Non-Magnetic | Yes |
Compatible Mfr. Model Number | 05003692001 |
Non-Sparking | No |
Description
Ratchet Centering Pin, Overall Length 5 1/4 in, Number of Pieces 1, Compatible with Product Type Ratchets, Includes Ratchet Centering Pin, Alloy Steel, Compatible Mfr. Model Number 05003692001, Compatible with Brand and Series Wera Tools Koloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Extractor (86)
- MARSON Nosepiece, 1/8 In (96024)
- K-TOOL INTERNATIONAL Metric Socket Holder, Gray, 1/2" Drive (KTI72478)
- ULLMAN Magnetic Pick-Up Tool, 5-3/4in.L, 8oz (NO. 10T)
- WERA 1/4" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 6" L, Satin Finish (05003500001)
- WERA 1/2" Drive 76 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Satin Finish (05004063001)
- WERA 1/4 in Drive 165 mm Compact Ratchet (05004280001)
- WERA Wera 05004019001 0.25 in. Zyklop Metric Drive Speed Ratchet - 28 Piece (5004019001)
- WERA Koloss 1/2" Drive Rachet W/ Dbl Sided Ha (WER05133862001)
- WERA 1/4" Drive 60 Geared Teeth Pear Head Style Socket Bit Set, 3-17/32" L, Chrome Finish (05346293001)
- PROTO 1/4" Drive Ratchet Repair Kit, Chrome (J47HTCFRK)
- Wera Hand Ratchets