Shop All Socket Adapters
Wera
3/8In X 1/4In Adaptor Chuck
Mfr # 05042755001
Zoro # G0587828
product price: $18.69
/ea
Sold in multiples of 5 for $93.45
$93.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Size 3/8" x 1/4"
- Number of Points 4, 6
- For Use With 1/4" Hexagon Drive
- Output Drive Type Square, Hex
Product Information
- Brand Wera
- MFR # 05042755001
- Zoro # G0587828
- UPC # 013288137708
- Country of Origin Czechia
- Category Socket Adapters
Dimensions
Output Drive Size | 3/8" x 1/4" |
Details
SAE or Metric | SAE |
Item | Adapter with Quick Release Chuck |
Number of Points | 4, 6 |
For Use With | 1/4" Hexagon Drive |
Output Drive Type | Square, Hex |
Description
3/8In X 1/4In Adaptor Quick Release Chuck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Attachment 3/8" Drive Impact Extension w (3903)
- DRILL AMERICA 1-7/32" HSS 4MT Taper Shank Drill Bit (DWDTS1-7/32)
- ZORO SELECT Chucking Reamer, 3/4 In., 8 Flute, HSS (11V346)
- BOSCH Impact Driver Bits, Square, #1, 2" L, SAE (ITSQ1201)
- WERA 1/4In X 1/4In Adaptor Chuck (05042750001)
- WERA Zyklop 3/8In X 44Mm Zyklop Adaptor (05003590001)
- WERA Bitholder Adaptor, 1/4" x 6mm x 165mm, PK2 (05051835001)
- WERA Zyklop 1/4In X 37Mm Zyklop Adaptor (05003529001)
- PERFORMANCE TOOL 3/4 In (F) X 1 In (M) Adapter Socket Adapter, W34158 (W34158)
- GEARWRENCH 1/2" Drive 1/2" F x 3/8" M Adapter (81354)
- URREA 3/8" female drive to 1/4" male socket adapter (5255)
- Wera Sockets & Ratchets