Shop All Screwdrivers
Wera
2 X 200 Insulated Phillips Screwdriver Phillips #2
Mfr # 05006159001
Zoro # G3197881
product price: $14.19
/ea
Sold in multiples of 5 for $70.95
$70.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Tip Size #2
- Shank Length 8"
- SAE or Metric SAE
- Number of Pieces 1
Product Information
- Brand Wera
- MFR # 05006159001
- Zoro # G3197881
- UPC # 013288128591
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 8" |
Details
Item | 2 X 200 Insulated Phillips Screwdriver |
Tip Style Group | Phillips |
SAE or Metric | SAE |
Number of Pieces | 1 |
Tip Style | Phillips |
Handle Type | Soft Grip |
Finish | Insulated |
Features | Insulated VDE Blades For Secure Work at 1000 Volts; Smooth Hard Zones For High Speed Turning, Soft Grip Zones For High Torque Transfer; Take It Easy Tool Finder: Color Coding According To Profile And Size; Hexagonal Anti-Roll Feature Against Rolling Away; Individual Tested |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
2 X 200 Insulated Phillips Screwdriver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Impact Hex Insert Bit Set -9PC (48-32-4616)
- CENTRAL TOOLS Angle Finder for Auto (6494A)
- MILWAUKEE TOOL 1" Pre-Stressed Diamond Wet Core Bit (48-17-1010)
- WESTWARD Ratcheting Wrench, Combination, SAE, 9/32" (54PN22)
- WERA General Purpose Torx Screwdriver T30 Round (05028055001)
- WERA Precision Screwdriver 2.0mm Round (05118006001)
- WERA Screwdriver TR9 Round (05028033001)
- WERA Insulated Slotted Screwdriver 7/32 in Round (05022732001)
- WERA Screwdriver Set, Metric, SAE, Torx (05023471001)
- WERA Screwdriver 3/32 in Round (5008007001)
- IDEAL Insulated Screwdriver 3/8 in Round (35-9168)
- Wera Screwdrivers and Nutdrivers