Shop All Hand Ratchets
Wera
1/4 in Drive 140 mm Compact Ratchet
Mfr # 05004283001
Zoro # G910059430
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Overall Length 140 mm
- Handle Material Stainless Steel
- Ratcheting Yes
- Measurement Type Metric, SAE, Torx
Product Information
- Brand Wera
- MFR # 05004283001
- Zoro # G910059430
- Country of Origin Czechia
- Category Hand Ratchets
Dimensions
Drive Size | 1/4 in |
Overall Length | 140 mm |
Sizes Included | #1 x 25 mm, #2 x 25 mm, 1/2 in x 29 mm, 1/4 in x 25 mm, 1/4 in x 75 mm, 1/8 in x 25 mm, 155 x 65 mm, 3/16 in x 25 mm, 3/8 in x 1/4 in x 133 mm, 3/8 in x 29 mm, 5/16 in x 29 mm, 5/32 in x 25 mm, PH 1 x 25 mm, PH 2 x 25 mm, TX 10 x 25 mm, TX 15 x 25 mm, TX 20 x 25 mm, TX 25 x 25 mm |
Tip Size | #1, #2, 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, T10, T15, T20, T25 |
Details
Item | Compact Ratchet |
Handle Material | Stainless Steel |
Ratcheting | Yes |
Measurement Type | Metric, SAE, Torx |
Bit Retainer Type | Magnetic |
Number of Pieces | 18 |
Tip Style | Hex, Phillips, Square, Torx |
Includes | (16) Socket Bits, (70) Hook and Loop Fastener Strip |
Number of Bits | 16 |
Bit Storage | In Handle |
Number of Tips | 4 |
For Screw Type | Hex, Phillips, Square, Torx |
Description
Compact Ratchet, Tip Size #1, #2, 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, T10, T15, T20, T25, Tip Style Hex, Phillips, Square, Torx, Magnetic, Bit Storage In Handle, Drive Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Power Tip, No. 2, 12" (35795)
- PRO-GRADE TOOLS Socket, 3/4"Dr., 6Pt. Deep, 33mm Impact (16303)
- ELMERS Elmers-xacto 5in. Cut All Knife X3601 (X3601)
- STEELMAN 72-Tooth 1/2" Drive Thin Profile Ratchet with Offset Handle (78241)
- WERA 1/2" Drive 30 Geared Teeth Hammer Head Style Hand Ratchet, 13-3/8" L, Satin Finish (05003692001)
- WERA 1/4 in Drive 140 mm Compact Ratchet (05004281001)
- WERA 1/4" Drive 76 Geared Teeth Pear Head Style Hand Ratchet, 5-1/2" L, Satin Finish (05004003001)
- WERA 1/4 in Drive 165 mm Compact Ratchet (05004280001)
- WERA 1/2" Drive 76 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Satin Finish (05004063001)
- WERA 3/8" Drive 76 Geared Teeth Pear Head Style Hand Ratchet, 8-3/4" L, Satin Finish (05004033001)
- GEARWRENCH 14 Dr 90T Cushion Grip Long Handle Ratchet (KDT81029T)
- Wera Sockets & Ratchets