Shop All Hand Ratchets
Wera
1/4 in Drive 140 mm Compact Ratchet
Mfr # 05004281001
Zoro # G510059427
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Overall Length 140 mm
- Tip Style Hex, Phillips, Pozidriv, Torx
- Tip Size #1, #2, 1/4 in, 10, 13, 3, 4, 5, 6, 8, T10, T15, T20, T25
- Sizes Included 1/4 in x 75 mm, 10 x 29 mm, 13 x 29 mm, 155 x 65 mm, 3 x 25 mm, 3/8 in x 1/4 in x 133 mm, 4 x 25 mm, 5 x 25 mm, 6 x 25 mm, 8 in, 8 x 29 mm, PH 1 x 25 mm, PH 2 x 25 mm, PZ 1 x 25 mm, PZ 2 x 25 mm, TX 10 x 25 mm, TX 15 x 25 mm, TX 20 x 25 mm, TX 25 x 25 mm
Product Information
- Brand Wera
- MFR # 05004281001
- Zoro # G510059427
- Country of Origin Czechia
- Category Hand Ratchets
Dimensions
Drive Size | 1/4 in |
Overall Length | 140 mm |
Tip Size | #1, #2, 1/4 in, 10, 13, 3, 4, 5, 6, 8, T10, T15, T20, T25 |
Sizes Included | 1/4 in x 75 mm, 10 x 29 mm, 13 x 29 mm, 155 x 65 mm, 3 x 25 mm, 3/8 in x 1/4 in x 133 mm, 4 x 25 mm, 5 x 25 mm, 6 x 25 mm, 8 in, 8 x 29 mm, PH 1 x 25 mm, PH 2 x 25 mm, PZ 1 x 25 mm, PZ 2 x 25 mm, TX 10 x 25 mm, TX 15 x 25 mm, TX 20 x 25 mm, TX 25 x 25 mm |
Details
Item | Compact Ratchet |
Tip Style | Hex, Phillips, Pozidriv, Torx |
Includes | (16) Socket Bits, (70) Hook and Loop Fastener Strip |
Bit Retainer Type | Magnetic |
Handle Material | Stainless Steel |
Number of Pieces | 18 |
Ratcheting | Yes |
Measurement Type | Metric, SAE, Torx |
Bit Storage | In Handle |
Number of Tips | 4 |
For Screw Type | Hex, Phillips, Pozidrive, Torx |
Number of Bits | 16 |
Description
Compact Ratchet, Tip Size #1, #2, 1/4 in, 10, 13, 3, 4, 5, 6, 8, T10, T15, T20, T25, Tip Style Hex, Phillips, Pozidriv, Torx, Magnetic, Bit Storage In Handle, Drive Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Knipex 8701150 6 in. KNIPEX- Cobra the HiTech Water Pump Pliers (KNT-8701150)
- REPAR Lathe Chip Shield, 12-13/12 in. H, Yellow (TC-1-CM)
- PROTO 1 in Drive Impact Socket 3/4 in Size, Deep Socket, black oxide (J10012L)
- PLATT Black Blow-Molded Case, 6-1/2"L x 4-1/2"W x 1.7"D (102)
- WERA 1/2" Drive 30 Geared Teeth Hammer Head Style Hand Ratchet, 13-3/8" L, Satin Finish (05003692001)
- WERA 3/8" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 7-1/2" L, Satin Finish (05003550001)
- WERA 1/4" Drive 60 Geared Teeth Pear Head Style Socket Bit Set, 3-17/32" L, Chrome Finish (05346293001)
- WERA 3/8" Drive 76 Geared Teeth Pear Head Style Hand Ratchet, 8-3/4" L, Satin Finish (05004033001)
- WERA Zyklop Speed Ratchet 1/4" Drive Flex Hea (WER05003500001)
- WERA 5 1/4 in Centering Pin (05003696001)
- SK PROFESSIONAL TOOLS 1/4 in Drive 0 Geared Teeth Pear Head Style Ratchet Repair Kit, 1 in L, Chrome Finish (80180-2)
- Wera Hand Ratchets