Shop All Bit Sockets
Wera
1/2 in Drive Torx(R) Socket Bit Torx(R) T60 Tip, 2 3/8 in L
Mfr # 05003838001
Zoro # G6569418
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Finish Chrome
- Overall Length 2 3/8 in
- Tip Size T60
- Socket Depth Shallow
Product Information
- Brand Wera
- MFR # 05003838001
- Zoro # G6569418
- UPC # 04013288183392
- Country of Origin Czechia
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 3/8 in |
Tip Size | T60 |
Socket Depth | Shallow |
Insert Length | 5 33/64 in |
Details
Finish | Chrome |
Item | Socket Bit |
Material | Alloy Steel |
Number of Points | 6 |
Features | Holding Function |
SAE or Metric | Torx(R) |
Bit Style | Torx(R) |
Replaceable Insert | No |
Impact Rated | No |
Description
Socket Bit, Insert Length 5 33/64 in, Replaceable Insert No, Tip Size T60, Overall Length 2 3/8 in, Drive Size 1/2 in, Socket Depth Shallow, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 32 oz. Dead Blow Ball Peen Hammer, 14" Handle (54-532)
- WARNER PROGRIP® 6" Full Flex Joint Knife (90137)
- PRIME-LINE 37 Piece Stubby Screwdriver Kit, 2X Faster, Magnetic 1 Set (DD65907)
- DRILL AMERICA 1-1/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank (D/A3F1-1/32)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T30 Tip, 5 33/64 in L (05003853001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T20, T25, T27, T30, T40, T45, T50, T55, T60 Tip, 2 3/8 in L (05004202001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T55 Tip, 2 3/8 in L (05003837001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T50 Tip, 2 3/8 in L (05003836001)
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Socket SAE T20 Tip, 5 in L (42970)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 3/16 in Tip, 1 7/8 in L (54TM44)
- URREA 1/2" drive, hexagonal short bit socket 3/8" (5441-3/8)
- Wera Sockets & Ratchets