Shop All Bit Sockets
Wera
1/2 in Drive Torx(R) Socket Bit Torx(R) T55 Tip, 2 3/8 in L
Mfr # 05003837001
Zoro # G6554742
original price:
$16.79
12% off
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Finish Chrome
- Overall Length 2 3/8 in
- Tip Size T55
- Socket Depth Shallow
Product Information
- Brand Wera
- MFR # 05003837001
- Zoro # G6554742
- UPC # 04013288183385
- Country of Origin Czechia
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 3/8 in |
Tip Size | T55 |
Socket Depth | Shallow |
Insert Length | 5 33/64 in |
Details
Finish | Chrome |
Item | Socket Bit |
Number of Points | 6 |
SAE or Metric | Torx(R) |
Features | Holding Function |
Bit Style | Torx(R) |
Material | Alloy Steel |
Replaceable Insert | No |
Impact Rated | No |
Description
Socket Bit, Insert Length 5 33/64 in, Replaceable Insert No, Tip Size T55, Overall Length 2 3/8 in, Drive Size 1/2 in, Socket Depth Shallow, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 4-Pc ProExtract-It Bit Kit (GBKP)
- PROTO SKT 1/4DR 6MM 6PT DEEP (PO4706LM)
- DRILL AMERICA 5/8"-64 HSS Plug Hand Tap (DWTST5/8-64P)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (U75LJ018AA3)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T30 Tip, 5 33/64 in L (05003853001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T60 Tip, 2 3/8 in L (05003838001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T20, T25, T27, T30, T40, T45, T50, T55, T60 Tip, 2 3/8 in L (05004202001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T50 Tip, 2 3/8 in L (05003836001)
- PROTO 3/8 in Drive Phillips Socket Bit SAE #4 Tip, 1 31/32 in L (J5243)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket PH Size4 L.28 mm (01290004)
- KO-KEN Bit Socket 16mm Hex 75mm 1/2 Sq. Drive (4012M.75-16)
- Wera Sockets & Ratchets