Shop All Tents
Wenzel
Wenzel SalmonRiver 12 x 10 x 72 in. Mountain Trails Salmon River 2-Room Dome Tent
Mfr # SalmonRiver
Zoro # G003893347
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Wenzel creates the modern tools that families require to escape, recharge and reconnect in the outdoors. At the core of these experiences is ease and comfort. Our modern culture doesn’t put a premium on “roughing it” anymore. Perhaps at one time, the tent that sprang leaks in a rainstorm, itchy paper-thin sleeping bags and rocky floors were romantic, but not anymore. Romantic is helping your 9 year-old son meet his first frog face-to-face. Romantic is explaining to your 6 year-old daughter that the Milky Way is not just a candy bar. Romantic is a family, a fire, a stick and a bag of marshmallows. Wenzel knows that camping is not about the camp, it’s about where the camp lets you be. At Wenzel, or mission is to help more families experience the outdoors that we know. To do this, we run each product through a very specialized filter - Our families. New features for family camping are easy to talk about in boardrooms with power point presentations, but are a whole different story in the middle of the woods. We know what family camping is like, which is why we make the tents easy to set up, take down and pack away for next time. We make sleeping bags that unroll into roomy, warm cocoons that re-pack neatly to fit into tight spaces. We offer camp pads that smooth out the rough forest floor, making outdoor experiences more comfortable than ever. But more importantly, we are ambassadors to the outdoors, beckoning families to return to the place where memories are made and souls are fueled.
Mountain Trails Salmon River 2-Room Dome Tent
The Wenzel Mountain Trails Salmon River Family Dome tent sleeps 5 to 6 people comfortably with 120 square feet area of living space. Features shock corded fiberglass frame with pin and ring system, back to back dutch "D" style doors for easy entry and exit. The large mesh rood vents and widows for excellent cross ventilation. The patented hooped fly frame for additional stability and divider curtain to separate tent into two sleeping rooms along with poly/oxford duffel bag for storage.
Specifications- Size: 12 x 10 x 72 in.
- Weight: 16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED CARPET STUDIOS Black Bear Outdoor Tree Face (49015)
- SWAN Hose Garden Remnant 5/8Inx15Ft (SNR015FM)
- SEARS/AMERICAN YARD RIDER BLADE FOR 42"" CUT (331713S)
- FLASH FURNITURE White Adjustable Chaise Lounger with Cupholder (LE-HMP-2017-414-WT-GG)
- WENZEL Wenzel 11000 6 Piece Plastic Tent Stake; 12 in (633073)
- QUICK SET Cabin Tent (14628)
- LEISURE SPORTS Leisure Sports 2-Person Dome Tent, Ultralight for Camping, Dual Doors and Rain Fly, Blue (547766ACL)
- CUTSHAW INDUSTRIES 24" Forged Head Stake, Unpainted (62524HNP)
- NAPIER Napier Sportz Truck Tent - Compact Regular Bed (57044)
- WAKEMAN 2 Person Camping Tent with Rain Fly and Bag - Lightweight Outdoor Tent by Outdoors Pink (75-CMP1089)
- SNOW JOE Bliss Hammocks PopUp Beach Tent W Carry Bag (BHT-A39-BY)
- Wenzel Tents