Shop All Fryers
Wells Manufacturing
Electric Fryer, 1800 Watt
Mfr # LLF14-120
Zoro # G6504775
product price: $1,408.99
/ea
Free Shipping & Returns
$1,408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 14 lb
- Overall Depth 21 7/8 in
- Overall Width 11 in
- Overall Height 9 3/8 in
- Voltage 120V AC
Product Information
- Brand Wells Manufacturing
- MFR # LLF14-120
- Zoro # G6504775
- UPC # 663118729432
- Country of Origin United States
- Category Fryers
Dimensions
Overall Depth | 21 7/8 in |
Overall Width | 11 in |
Overall Height | 9 3/8 in |
Details
Item | Electric Fryer |
Capacity | 14 lb |
Voltage | 120V AC |
Includes | (2) Half Size Baskets |
Material | Nickel |
Watts | 1,800 W |
Power Source | Electric |
Number of Fry Pots | 2 |
Wattage | 1,800 W |
Maximum Operating Temperature | 375 Degrees F |
Description
Electric Fryer, Capacity 14 lb, Number of Fry Pots 2, Overall Height 9 3/8 in, Overall Width 11 in, Overall Depth 21 7/8 in, Material Nickel, Heating Capacity Not Applicable, Maximum Operating Temperature 375 Degrees F, Voltage 120V AC, Includes (2) Half Size Baskets, Power Source Electric, Wattage 1,800 W
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Spreader, Brown, 6 in. L, Wood (WHSS6)
- TOLCO Scoop, All Purpose, 3 Qt, Orange (290111)
- ALLPOINTS Pail 5 Gallon Yellow (186163)
- KASON 486A-00600 Inside Handle For 56 Lat (HP486A00600)
- NATIONAL PRESTO Fryer Fry Daddy (05420)
- NATIONAL PRESTO Fryer Fry Daddy (05420)
- NINJA AIR FRYER BLACK 1550W 11in. (AF101)
- COOKING PERFORMANCE GROUP EF300 15 lb. Heavy-Duty Electric Countertop Fryer - 208/240V 4200/5500W (351EF300)
- BAYOU CLASSIC Fryer St Steel Bayou Clas 4Gal (700-701)
- NATIONAL PRESTO ELECTRIC GRIDDLE CERAMIC (07062)
- POWERXL AIR FRYER SMRT BLACK 8QT (PXLVP-8BWIF)
- Wells Manufacturing Fryers