Shop All Inspection Gloves
Wells Lamont
Spectec Performance Fibers L, PK20
Mfr # M114L
Zoro # G1209531
product price: $308.99
/pk 20, $15.45/ea
Sold in multiples of 20 for $6,179.80
Free Shipping & Returns
$6,179.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Silicone-Free No
- ANSI/ISEA Abrasion Level Not Rated
Product Information
- Brand Wells Lamont
- MFR # M114L
- Zoro # G1209531
- Country of Origin United States
- Category Inspection Gloves
Dimensions
Glove Size | L |
Details
Item | Spectec High Performance Fibers Lycra L, PK 20 |
Silicone-Free | No |
ANSI/ISEA Abrasion Level | Not Rated |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT SAFETY LIFT PALMER NITRILE MICROFOAM WINTER (GPW-19KM)
- BARBIE CHELSA ASST 1PK (DWJ33)
- GASCO Gas Regulator, 0.5 Lpm (71-0.5)
- CONDOR Belt, Lifting, S, Black (5T539)
- WELLS LAMONT Nylon Liner, Full Fngr, Laundered Xl (M005XL.WLC)
- WELLS LAMONT Whizard Liner, Polywire, Nonsterile, Xl (M281XL)
- WELLS LAMONT Nylon Liner, Full Fngr, Laundered M (M005M.WLC)
- WELLS LAMONT Nylon Liner, Full Fngr, Laundered S (M005S.WLC)
- WELLS LAMONT Nylon Liner, Full Fngr, Laundered L (M005L.WLC)
- TRANSFORMING TECHNOLOGIES ESD Inspection Gloves, Finger Tip Coated, 2X-Large (GL4506T)
- MCR SAFETY Lint Free Nylon Reversible Mediu, L, PK12 (8720L)
- Wells Lamont Gloves & Hand Protection