Shop All Heat Resistant Gloves
Wells Lamont
Heat Resistant Gloves, Cotton, Green, Size Large, 1 Pair
Mfr # Y6301L
Zoro # G3640244
product price: $5.99
/pr
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Men's L
- Material Cotton
- Max. Temp. 400 Degrees F
- Lining Burlap
- Fabric Weight 30 oz
Product Information
- Brand Wells Lamont
- MFR # Y6301L
- Zoro # G3640244
- Country of Origin Pakistan
- Category Heat Resistant Gloves
Dimensions
Size | Men's L |
Details
Item | Knit Gloves |
Material | Cotton |
Max. Temp. | 400 Degrees F |
Lining | Burlap |
Fabric Weight | 30 oz |
Cuff | Safety |
Cut | Clute |
Thumb Style | Straight |
Color | Green |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, L, 12PK (9370HL)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Yellow-Black, Size 9 (XAN3P/2080AZ532-09)
- REVCO Tigster Tig Welding Gloves, Large (T50-L)
- SHOWA VF, Chemical Resistnt Gloves, XL, 29UP91, PR (727-10-V)
- WELLS LAMONT Wells Lamont 815-S-25HR Medium Weight Terry Cloth Heat Sleeve (815-S-25HR)
- WELLS LAMONT Heat Resistent Gloves (1966)
- WELLS LAMONT Heat Resistant Glove, S, Yellow/White, PK12 (2610S-GR)
- WELLS LAMONT Heat Resistant Kevlar Gloves, L, Yellow, 100% Kevlar(R) (637KWL)
- WELLS LAMONT Heat Resistant Glove, L, Yellow/White, PK12 (2610L-GR)
- WELLS LAMONT Glove Heat Resistant Terrycloth (422-11)
- STEINER Thermal Protective Gloves, 14" Length, PR (07014)
- Wells Lamont Heat Resistant Gloves