Shop All Heat Resistant Gloves
Wells Lamont
Heat Resistant Glove, L, Yellow/White, PK12
Mfr # 2610L-GR
Zoro # G5158623
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Material Kevlar(R)/Nomex(R)/Cotton
- Max. Temp. 500 Degrees F
- Lining Cotton
- Color Yellow/White
Product Information
- Brand Wells Lamont
- MFR # 2610L-GR
- Zoro # G5158623
- Country of Origin United States
- Category Heat Resistant Gloves
Dimensions
Size | L |
Length | 12 in |
Details
Item | Knit Gloves |
Material | Kevlar(R)/Nomex(R)/Cotton |
Max. Temp. | 500 Degrees F |
Lining | Cotton |
Color | Yellow/White |
Thumb Style | Wing |
Cuff | Knit |
Coating | Uncoated |
Application | Hot Ovens, Handling Hot Objects |
Cut | Gunn |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC CAP STYLE HARD HAT, Hi Viz Red (280-HP241R-05)
- LYLE Warning Sign, 18 in H, 24 in W, Aluminum, Rectangle, English, T1-1165-HI_24x18 (T1-1165-HI_24x18)
- HONEYWELL HOWARD LEIGHT Earplug Dispenser, 9 1/4 in D, 16 3/4 in H (HL400-MXM-INTRO-AM)
- NMC This Area Closed Off Sign, C616RB (C616RB)
- WELLS LAMONT Heat Resistant Glove, M, Yellow/White, PK12 (2610M-GR)
- WELLS LAMONT Heat Resistant Glove, S, Yellow/White, PK12 (2610S-GR)
- WELLS LAMONT Wells Lamont 815-S-25HR Medium Weight Terry Cloth Heat Sleeve (815-S-25HR)
- WELLS LAMONT Heat Resistant Gloves, Cotton, Green, Size Large, 1 Pair (Y6301L)
- WELLS LAMONT Glove Heat Resistant Terrycloth (422-11)
- WELLS LAMONT Terry Cloth Mitten 17In Lg White Lined (M937HRL)
- JOMAC Terry Red Flame Ret Heat Rest Xl (636HRLFR)
- Wells Lamont Gloves & Hand Protection