Shop All Leather Palm Gloves
Wells Lamont
Goatskin, Keystone Thumb Unlined M
Mfr # Y0107M
Zoro # G3137167
original price:
$12.96
10% off
new price: $11.55
/ea
Sold in multiples of 12 for $138.60
$138.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Color Green (Overedge)
- Thumb Style Keystone
- Glove Cut Gunn
- Palm Material Grain Goatskin Leather
Product Information
- Brand Wells Lamont
- MFR # Y0107M
- Zoro # G3137167
- Country of Origin India
- Category Leather Palm Gloves
Dimensions
Glove Size | M |
Details
Item | Goatskin, Keystone Thumb Unlined M |
Color | Green (Overedge) |
Thumb Style | Keystone |
Glove Cut | Gunn |
Palm Material | Grain Goatskin Leather |
Application | Warehousing, Construction, Oil and Gas |
Glove Back Material | Leather |
Minimum Temperature | Not Rated |
Description
Leather Gloves, Minimum Temperature Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING ExtSgn EmLt, Thermopl, Nic Cad, LED, 4.3W (LHQM LED G)
- ERGODYNE ProFlex 800 Glove Liners, Black, Large (16106)
- WESTERN PLASTICS Film Stretch EZ Band 3"Core 5"x80x1000' White, PK12 (SBF05WH)
- HEXARMOR Mechanics Gloves, L ( 9 ), Tan (2132-CYT-L (9))
- WELLS LAMONT Glove Lthr Plm Pigskin L (3300L)
- WELLS LAMONT Grain Cowhide, Straight Thumb Unlined S (Y0123S)
- WELLS LAMONT Suede Cowhide Gloves - Brown; Extra Large (7314172)
- WELLS LAMONT GLV SUEDE COW LTHR BRN L (1196L)
- WELLS LAMONT Hydrahyde Work Glov Xl (3207XL)
- WELLS LAMONT Hydrahyde Work Glov Lg (3207L)
- MCR SAFETY Leather Palm Gloves, Cowhide, L, PR (12011)
- Wells Lamont Leather Palm Gloves