Shop All Electrical Wire & Cable
Wellington
Wellington N7411S0200S Braid Jacket Nylon Cord Spool White - 0.17 in. x 200 ft.
Mfr # 73017
Zoro # G803979302
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wellington
- MFR # 73017
- Zoro # G803979302
- UPC # 79085001059
- Country of Origin China
- Category Electrical Wire & Cable
Description
Features
- No. 5-1/2
- Color: White
- Rope Diameter: 11/64"
- Rope Length: 200'
- Material: Nylon
- Weather Resistant
- Tight Maypole braid jacket with parallel nylon strength and low stretch
- Bonded to improve abrasive resistance and working life
- Resistant to rot, abrasion, oil, gasoline, mildew, marine growth and most chemicals
- Spooled
- Dimension: 5.8" H x 6" W x 4.9" L
- Weight: 1.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Non-Metallic Sheath Cable Connector, Push-In, Insulated, Thermoplastic, 1/2 in Size, 5/8 in L, Black (4714)
- TORK Electromechanical Timer, 208 to 277V (WH2B)
- WHITE-RODGERS Contactor (120-904)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 8 in D, NEMA 1, Screw On (SC080808)
- WELLINGTON Wellington N7409S0200S Braid Jacket Nylon Cord Spool White - 0.14 in. x 200 ft. (73016)
- CHAINFLEX 20 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-05-05-100)
- SOUTHWIRE 16-26V 16/2 Landscape Wire 250 ft. (55213101)
- EAST PENN Wire-10 Ga Yellow 100' Primary, #99134 (99134)
- REMINGTON INDUSTRIES 24 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 25 ft Length (CMG2403-25)
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-9110)
- SWE-TECH 3C Plenum Security Cable, White, 18/2 18 AWG 2 Conductor, Stranded, CMP, Spool, 1000 foot (FWT11K5-02912MH)
- Wellington Electrical Wire & Cable