Shop All Electrical Wire & Cable
Wellington
Wellington N7409S0200S Braid Jacket Nylon Cord Spool White - 0.14 in. x 200 ft.
Mfr # 73016
Zoro # G103979330
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wellington
- MFR # 73016
- Zoro # G103979330
- UPC # 79085001042
- Country of Origin China
- Category Electrical Wire & Cable
Description
Features
- No. 4-1/2
- Color: White
- Rope Diameter: 9/64"
- Rope Length: 200'
- Material: Nylon
- Weather Resistant: Yes
- Tight Maypole braid jacket with parallel nylon strength and low strength
- Bonded to improve abrasive resistance and working life
- Resistant to rot, abrasion, oil, gasoline, mildew, marine growth and most chemicals
- Dimension: 5.8" H x 6" W x 3.8" L
- Weight: 1.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Decorator Wall Plates, Number of Gangs: 2 Nylon, Smooth Finish, Gray (NP262GY)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-7007)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 5 to 250 psi, Standard Action (9012GNG6)
- DAYTON Control Transformer, 75 VA, 55 °C, 120V AC, 240/480V AC (31EG83)
- WELLINGTON Wellington N7411S0200S Braid Jacket Nylon Cord Spool White - 0.17 in. x 200 ft. (73017)
- ANCOR White 10 AWG Tinned Copper Wire - 100' (108910)
- REMINGTON INDUSTRIES 22 AWG 2 Conductor CMG Communication Cable, 300V, Unshielded, 250 ft Length (CMG2202-250)
- ANCOR White 14 AWG Tinned Copper Wire - 18' (184903)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 16 AWG, 1000' Length, 0.0510" Diameter, Silver (16N801000)
- PACER GROUP Pacer Orange 16 AWG Primary Wire, 100' (WUL16OR-100)
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire, 500 ft Length, Yellow, 0.0508" Diameter, UL1007, 300 Volts (16UL1007SLDYEL500)
- Wellington Electrical Wire & Cable