Shop All Soldering Irons & Accessories
Weller
Wxp 65 Soldering Iron
Mfr # T0052921199N
Zoro # G1183010
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Soldering Iron
- Series WXP 65
- Number of Tips Included 1
- Operating Temperature (Minimum) 200 Degrees F
- Compatible Station WX 1; WX 2; WXA 2; WXD 2; WXR 3
Product Information
- Brand Weller
- MFR # T0052921199N
- Zoro # G1183010
- UPC # 037103303806
- Country of Origin Mexico
- Category Soldering Irons & Accessories
Dimensions
Tip Width | 1.6 mm |
Tip Outside Diameter | 4.75 mm |
Details
Item | Soldering Iron |
Product Type | Soldering Iron |
Series | WXP 65 |
Number of Tips Included | 1 |
Operating Temperature (Minimum) | 200 Degrees F |
Compatible Station | WX 1; WX 2; WXA 2; WXD 2; WXR 3 |
Time to Maximum Temperature | 7 sec |
Tip Thickness | 0.4 mm |
Power Consumption (Maximum) | 65 W |
Tip Type | Chisel |
Operating Temperature (Maximum) | 850 Degrees F |
Operating Voltage | 24V |
Compatible Tip Series | XNT |
Plug Type | Station Connector |
Description
Soldering Iron, Compatible Station WX 1; WX 2; WXA 2; WXD 2; WXR 3, Power Consumption (Maximum) 65 W, Operating Temperature (Maximum) 850 Degrees F, Operating Temperature (Minimum) 200 Degrees F, Tip Type Chisel, Tip Width 1.6 mm, Time to Maximum Temperature 7 sec, Operating Voltage 24V, Plug Type Station Connector, Series WXP 65, Product Type Soldering Iron, Number of Tips Included 1, Compatible Tip Series XNT, Tip Outside Diameter 4.75 mm, Tip Thickness 0.4 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E630-16, 5 lb. (23XL66)
- POWERWELD Smith Style Cutting Tip, HD, Acetylene, #5 (SC12-5)
- XTRWELD ER70S-6 3/32 x 10Lb. Box priced per pound TIG (CL70S6093-10)
- AMERICAN TORCH TIP Cutting Tip, size 00 (1-101-00)
- WELLER WELLER Multi-Funct Solder Iron Kit (WLBUK75)
- WELLER Wood Burning (WLIWBK1512A)
- WELLER WELLER pc Crdles Solder Iron Kit (WLIBA4)
- WELLER Brass Sponge (WLACCBSH-02)
- WELLER Soldering Tool Kit (PSI100K)
- WELLER WELLER 60W Soldering Iron Kit (WLIRK6012A)
- WESTWARD Soldering Iron Kit, 1000 F, 30-125 Watts (4UZZ9)
- Weller Soldering Irons & Accessories