Shop All Soldering Accessories
Weller
Threaded Needle, 18 G, 1/2 In L, PK50
Mfr # KDS1812P
Zoro # G3142422
product price: $11.55
/pk 50, $0.23/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fluid Dispensing
- For Use With KDS808, KDS824A
- Color Pink
- Length 1/2 in
- Characteristics 18 gauge x 1/2 in length
Product Information
- Brand Weller
- MFR # KDS1812P
- Zoro # G3142422
- UPC # 037103175120
- Country of Origin Korea, Republic of
- Category Soldering Accessories
Dimensions
Length | 1/2 in |
Inner Diameter | 0.038 in |
Details
Item | Needle |
Application | Fluid Dispensing |
For Use With | KDS808, KDS824A |
Color | Pink |
Characteristics | 18 gauge x 1/2 in length |
Reusable | Disposable |
Product Type | Needle |
Needle Tip Type | Blunt |
Hub Connection Type | Luer-Lock |
Hub Material | Plastic |
Compatible Mfr Part Number | KDS808, KDS824A |
Needle Material | Stainless Steel |
Gauge | 18 ga |
Description
Needle, Color Pink, Compatible Mfr Part Number KDS808, KDS824A, Gauge 18 ga, Hub Connection Type Luer-Lock, Hub Material Plastic, Length 1/2 in, Needle Material Stainless Steel, Product Type Needle, Reusable Disposable, Needle Tip Type Blunt, For Use With KDS808, KDS824A, Inner Diameter 0.038 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Electrode Holder, Lenco Style, 350 Amp (RAF-350)
- POWERWELD MIG Wire, Stainless Steel, ER316L, .045" x 10 lb (316L04510)
- XTRWELD SELECT NI 99 Filler Metal, 3/32, Nickel Alloys, 1 lb Display Pack (SENI99093-1DP)
- MILLER ELECTRIC Nozzle, 12.7mm Bore, Copper (N-M1200C)
- WELLER Wrk Nozzle Set27X27/20X20 W. Pick Up (T0058761731N)
- WELLER 0.039In 1.00Mm For Wta50 Tweezers (T0054414199)
- WELLER Dispenser, Solder (TSM1)
- WELLER Air-Operated Syringe, 30cc, PK10 (A30LLPS)
- WELLER Soldering Tip, Chisel, 1.6mm (T0054486499)
- WELLER Tweezers, Micro, WXMTMS, 40W (T0051317999N)
- HAKKO Nozzle, 0.21 in., Rework, Single (N51-03)
- Weller Soldering Accessories