Shop All Soldering Accessories
Weller
Stand, ESD Safe
Mfr # PH1201ESD
Zoro # G7628187
original price:
$42.96
6% off
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Soldering
- Color Black
- For Use With Weller EC1201A, EC1201P, EC1204P, and TC201T Soldering Irons
- Includes Cleaning Sponge, Safety Rest
- Characteristics ESD Safe
Product Information
- Brand Weller
- MFR # PH1201ESD
- Zoro # G7628187
- UPC # 037103591135
- Country of Origin China
- Category Soldering Accessories
Details
Item | Stand |
Application | Soldering |
Color | Black |
For Use With | Weller EC1201A, EC1201P, EC1204P, and TC201T Soldering Irons |
Includes | Cleaning Sponge, Safety Rest |
Characteristics | ESD Safe |
Compatible Handpiece Manufacturer Model Number | EC1201A, EC1201P, EC1204P, TC201T |
ESD Safe | Yes |
Compatible Station Manufacturer Model Number | EC1201A, EC1201P, EC1204P, TC201T Irons |
Product Type | Soldering Iron Stand & Cleaner |
Description
Stand, ESD Safe Yes, For Use With Weller EC1201A, EC1201P, EC1204P, and TC201T Soldering Irons, Includes Cleaning Sponge, Safety Rest, Compatible Handpiece Manufacturer Model Number EC1201A, EC1201P, EC1204P, TC201T, Compatible Station Manufacturer Model Number EC1201A, EC1201P, EC1204P, TC201T Irons, Color Black, Product Type Soldering Iron Stand & Cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BEAUTY TOOLS Soldering Tip, Screwdriver, 01875 In (618)
- PARKER TORCHOLOGY Bernard Centerfire Style Contact Tip, .035 in., Tapered (PTT-035)
- ARC-ZONE Coarse Grit Diamond Wheel For Sharpie Tungsten Grinder (A-PTG-002)
- FIREPOWER Cutting Tip, 3-101-2, Acetylene (6700-2442)
- WELLER Threaded Needle, 22 G, 1/2 In L, PK50 (KDS2212P)
- WELLER Safety Restwdh 50 (T0051515699N)
- WELLER Retainer Assembly For Wp80 Solder Pencil (T0058744845N)
- WELLER Threaded Needle, 14 G, 1/2 In L, PK50 (KDS1412P)
- WELLER 5Cc Plunger Rod For Luer Slip/No153 (5LL4)
- WELLER Stand, WD1 Compatible (T0051512199N)
- MILWAUKEE TOOL Pointed Tip for M12 Soldering Iron (49-80-0400)
- Weller Soldering Accessories