Shop All Soldering Tips
Weller
Soldering Tip
Mfr # ST4
Zoro # G207101392
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Soldering
- Compatible Handpiece Manufacturer Weller
- Tip Width 0.19 in
- Tip Type Screwdriver
- Product Type Soldering Tip
Product Information
- Brand Weller
- MFR # ST4
- Zoro # G207101392
- Country of Origin Mexico
- Category Soldering Tips
Dimensions
Tip Width | 0.19 in |
Details
Item | Soldering Tip |
Application | Soldering |
Compatible Handpiece Manufacturer | Weller |
Tip Type | Screwdriver |
Product Type | Soldering Tip |
Compatible Station | WLC100 |
Compatible Handpiece Manufacturer Model Number | SP40NKUS, SP40NUS, WP25BK, WP30, WP35 |
Tip Series | ST |
Description
Soldering Tip, Tip Series ST, Tip Type Screwdriver, Tip Width 0.19 in, Compatible Handpiece Manufacturer Model Number SP40NKUS, SP40NUS, WP25BK, WP30, WP35, Compatible Station WLC100, Compatible Handpiece Manufacturer Weller, Application Soldering, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR TECH WELD Contact Tips .035 in. For Tweco 2, 3, 4 & Lincoln Magnum 200, 300, 400 MIG Guns 1435, 25PK (14-35)
- DENT FIX EQUIPMENT WELD RODS LONG F/DF505 (3pk) LENGTH 10" (DF503L)
- AMERICAN TORCH TIP Contact Tip, 0.045", Slip-On, Copper, PK10 (T-045)
- RADNOR Nozzle, Copper, Tweco, Adjustable, PK2 (RAD64002704)
- WELLER Soldering Tip, Chisel (PL113)
- WELLER Soldering Tip, Chisel, 42mm (T0054461699N)
- WELLER Soldering Tip, Conical, .60mm (ETT)
- WELLER Solder Tip, Long Conical, 0.031 In/0.8 mm (ETO)
- WELLER Tip Solder Scrwdrv1/8Cd2 (MT2)
- WELLER Conical Soldering Screwdriver Tip, 1/32In (PTP7)
- PLATO Soldering Tip (33-6058)
- Weller Soldering Tips