Shop All Soldering Tips
Weller
Soldering Tip, RT1 Needle, 1-21/32in.
Mfr # T0054461499N
Zoro # G7476752
original price:
$46.83
31% off
new price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type RT1 Needle
- Size 0.2 mm
- Application Aerospace, Automotive, Electronics, Medical Devices, Military, Sensors
- For Use With Mfr. No. WMRPMS
Product Information
- Brand Weller
- MFR # T0054461499N
- Zoro # G7476752
- UPC # 037103228130
- Country of Origin Mexico
- Category Soldering Tips
Dimensions
Size | 0.2 mm |
Tip Width | 0.2 mm |
Tip Outside Diameter | 3.4 mm |
Tip Length | 20 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Soldering Tip |
Type | RT1 Needle |
Application | Aerospace, Automotive, Electronics, Medical Devices, Military, Sensors |
For Use With | Mfr. No. WMRPMS |
Standards | Mil-Spec / IPC Standard |
Compatible Station | WR3000TS, WT2021MS, WX1010, WX1011N, WX2021, WX2021N, WX2023N |
Tip Series | RT-MS |
Compatible Handpiece Manufacturer | Weller |
Product Type | Soldering Tip |
ESD Safe | No |
Compatible Handpiece Manufacturer Model Number | WMRP, WMRP MS, WXMP, WXMP MS |
Tip Type | Conical |
Maximum Operating Temperature | 850 Degrees F |
Description
Soldering Tip, Tip Series RT-MS, Tip Type Conical, Tip Width 0.2 mm, Tip Length 20 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number WMRP, WMRP MS, WXMP, WXMP MS, Tip Outside Diameter 3.4 mm, Compatible Station WR3000TS, WT2021MS, WX1010, WX1011N, WX2021, WX2021N, WX2023N, Compatible Handpiece Manufacturer Weller, Application Aerospace, Automotive, Electronics, Medical Devices, Military, Sensors, ESD Safe No, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD Soapstone Holder, Round (SSHOLDROUND)
- SIEVERT Gas Hose, 4 ft., LP, with Regulator (3015-04)
- HOBART FILLER METALS FCAW Welding Wire, E71T, 0.035, 2lb (S222308-G19)
- THERMAL DYNAMICS Lead Extensions, 25 ft. (7-7545)
- WELLER Solder Tip, Screwdriver, 0.093 In/2.4 mm (ETB)
- WELLER Soldering Tip 15/64 In. (PTE8)
- WELLER 0.188 In Soldering Screwdriver Tip (TST4)
- WELLER Tip Solder Cutting (6110)
- WELLER Soldering Tip, PK 3 (WLTSL10IR80)
- WELLER Soldering Tip, PK 5 (TETS-5)
- WELLER Solder Tip 1/8 In. (ETM)
- Weller Soldering Tips