Shop All Soldering Tips
Weller
Soldering Tip, PK 3
Mfr # WLTS4IR30
Zoro # G907101371
product price: $13.29
/pk 3, $4.43/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Soldering
- Product Type Soldering Tip
- Tip Width 4 mm
- Compatible Handpiece Manufacturer Weller
- Material Iron
Product Information
- Brand Weller
- MFR # WLTS4IR30
- Zoro # G907101371
- Country of Origin Mexico
- Category Soldering Tips
Dimensions
Tip Width | 4 mm |
Tip Length | 31.8 mm |
Details
Item | Soldering Tip |
Application | Soldering |
Product Type | Soldering Tip |
Compatible Handpiece Manufacturer | Weller |
Material | Iron |
Tip Type | Screwdriver |
Compatible Station | WLIR30 |
Compatible Handpiece Manufacturer Model Number | WLIR30 |
Description
Soldering Tip, Tip Type Screwdriver, Tip Width 4 mm, Tip Length 31.8 mm, Compatible Handpiece Manufacturer Model Number WLIR30, Compatible Station WLIR30, Compatible Handpiece Manufacturer Weller, Application Soldering, Material Iron, Product Type Soldering Tip, Package Quantity 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Torch Body (220706)
- XTRWELD ER4043 3/64 x 16Lb. Spool priced per pound AWS A5.10, MIG GMAW (SP4043046-16)
- HARRIS No.1 Acet Heat Tip (J-63-1)
- AMERICAN TORCH TIP Cutting Tip, size 00 (6290VVCP-00)
- WELLER Soldering Tip, PK 5 (ETP-5)
- WELLER 1/2In Chisel Marksman Replacement (MTG30)
- WELLER Soldering Tip, Conical, 1/67In. x 8/25In. (MT303)
- WELLER Soldering Screwdriver Tip, 1/32 (PTH7)
- WELLER Soldering Tip, Micro, 1/64in. (T0054485299)
- WELLER Soldering Tip, Screwdriver 3.18mm (CT5C7)
- HAKKO Soldering Tip, Chisel, 1.5mm x 17mm (T15-1603)
- Weller Soldering Tips