Shop All Soldering Tips
Weller
Soldering Tip, PK 3
Mfr # WLTC04IR60
Zoro # G407101345
product price: $16.75
/pk 3, $5.58/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Handpiece Manufacturer Weller
- Material Iron
- Compatible Station WLIR60
- Tip Width 0.4 mm
- Tip Type Conical
Product Information
- Brand Weller
- MFR # WLTC04IR60
- Zoro # G407101345
- Country of Origin Mexico
- Category Soldering Tips
Dimensions
Tip Width | 0.4 mm |
Tip Length | 52.3 mm |
Details
Item | Soldering Tip |
Compatible Handpiece Manufacturer | Weller |
Material | Iron |
Compatible Station | WLIR60 |
Tip Type | Conical |
Application | Soldering |
Product Type | Soldering Tip |
Compatible Handpiece Manufacturer Model Number | WLIR60 |
Description
Soldering Tip, Tip Type Conical, Tip Width 0.4 mm, Tip Length 52.3 mm, Compatible Handpiece Manufacturer Model Number WLIR60, Compatible Station WLIR60, Compatible Handpiece Manufacturer Weller, Application Soldering, Material Iron, Product Type Soldering Tip, Package Quantity 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Welding Blanket, 10 ft. W, 10 ft., Black (22RN91)
- POWERWELD Medium Pipe Rap-Around, 4 in. x 4' 3 in. to 6 in. pipe (PWRA160)
- LINCOLN ELECTRIC Stick Electrode, E6010, 7/32", 14 L, 50 lb (ED010219)
- LINCOLN ELECTRIC Weld TPL Flint Striker (KH572)
- WELLER Solder Tip, Conical, 0.031 In/0.8 mm (ETP)
- WELLER Lhtd 4.7Mm Chisel Solder (T0054445299)
- WELLER Soldering Tip, Chisel (PL113)
- WELLER Soldering Tip, Flat, 1.6mm (ETAA)
- WELLER Retainer Nut For Wsp150 Soldering Pencil (T0058744795)
- WELLER Soldering Tip, RT8MS Needle, 0.4mm (T0054462299N)
- HTP HTP 81295-T10 10 ft. HTP Replacement MIG Gun (81295-T10)
- Weller Soldering Tips