Shop All Soldering Tips
Weller
Soldering Tip, Flat, 4.8mm
Mfr # TETDD
Zoro # G7533111
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type flat
- For Use With 1UNE4
- Application Soldering
- Material Plated Copper
- Compatible Station WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU
Product Information
- Brand Weller
- MFR # TETDD
- Zoro # G7533111
- UPC # 037103478092
- Country of Origin Mexico
- Category Soldering Tips
Dimensions
Size | 4.8 mm |
Tip Width | 4.8 mm |
Tip Length | 15.9 mm |
Details
Item | Soldering Tip |
Type | flat |
For Use With | 1UNE4 |
Application | Soldering |
Material | Plated Copper |
Compatible Station | WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU |
ESD Safe | No |
Tip Type | Chisel |
Maximum Operating Temperature | 850 Degrees F |
Tip Series | ET |
Product Type | Soldering Tip |
Compatible Handpiece Manufacturer | Weller |
Compatible Handpiece Manufacturer Model Number | EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70 |
Tip Thickness | 0.8 mm |
Description
Soldering Tip, Tip Series ET, Tip Type Chisel, Tip Width 4.8 mm, Tip Length 15.9 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70, Tip Thickness 0.8 mm, Compatible Station WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU, Compatible Handpiece Manufacturer Weller, Application Soldering, ESD Safe No, Material Plated Copper, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Alloy 82 TIG, 0.045"x30lb. Spool (ERNICR3-045-30)
- JACKSON SAFETY Element Vari ADF Helmet, Solar 9-13 Sensiti Delay Adjust (23282)
- ZORO SELECT Welding Screen, 4 ft. W, 6 ft., Ylw Org (22RN68)
- BDG Leather Welding Rod Holder, EA, Universal (64-1-683-K)
- WELLER Soldering Tip, Flat, 1.6mm (ETAA)
- WELLER Soldering Tip, Chisel, 1.6mm (T0054485199)
- WELLER Soldering Tip, Conical, .60mm (ETT)
- WELLER Soldering Tip, PK 3 (WLTK4IR30)
- WELLER Conical Soldering Screwdriver Tip, 1/32In (PTP7)
- WELLER Soldering Tip, 2 Tips per Card (8125W)
- HAKKO Soldering Tip, Bevel, 1.0mm x 13.5mm (T18-C1)
- Weller Soldering Tips