Shop All Soldering Tips
Weller
Soldering Tip, Fine Chisel, 5/32in.
Mfr # T0054486299
Zoro # G7510447
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fine Chisel
- Size 0.2 mm
- For Use With Mfr. No. WXP65
- Application Soldering
- ESD Safe No
Product Information
- Brand Weller
- MFR # T0054486299
- Zoro # G7510447
- UPC # 037103254665
- Country of Origin Bosnia and Herzegovina
- Category Soldering Tips
Dimensions
Size | 0.2 mm |
Tip Length | 27 mm |
Tip Width | 0.4 mm |
Tip Outside Diameter | 4.75 mm |
Details
Item | Soldering Tip |
Type | Fine Chisel |
For Use With | Mfr. No. WXP65 |
Application | Soldering |
ESD Safe | No |
Compatible Handpiece Manufacturer Model Number | WP 65, WTP 90, WXP 65, WXP 90 |
Tip Type | Chisel |
Tip Thickness | 0.15 mm |
Compatible Station | WT1010N, WX1012, WX1012N, WXR3001, WXR3001N, WXR3003, WXR3003N |
Compatible Handpiece Manufacturer | Weller |
Maximum Operating Temperature | 850 Degrees F |
Product Type | Soldering Tip |
Tip Series | XNT |
Description
Soldering Tip, Tip Series XNT, Tip Type Chisel, Tip Width 0.4 mm, Tip Length 27 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number WP 65, WTP 90, WXP 65, WXP 90, Tip Outside Diameter 4.75 mm, Tip Thickness 0.15 mm, Compatible Station WT1010N, WX1012, WX1012N, WXR3001, WXR3001N, WXR3003, WXR3003N, Compatible Handpiece Manufacturer Weller, Application Soldering, ESD Safe No, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METAL MAN MIG 180DVT Dual Voltage Wire Feed Welder (MIG180DVT)
- PARKER TORCHOLOGY Bernard Style Swan Neck Assembly, 500A (P4794)
- MILLER ELECTRIC Tungsten Electrode 1/16" Dia., AWS A5.12 / ISO6848, PK10 (WL2116X7)
- RADNOR Gas Diffuser, Brass, Tweco, Standard (RAD64002721)
- WELLER Solder Tip, Chisel, 3.2mm (T0054441599)
- WELLER Conical Soldering Screwdriver Tip, 1/32In (PTP7)
- WELLER Soldering Tip (ST4)
- WELLER Soldering Tip 2mm (WPT2)
- WELLER Soldering Tip, PK 2 (6160)
- WELLER Solder Tip 1/8 In. (ETM)
- HAKKO Soldering Tip, Chisel, 2.0mm x 22.5mm (T18-DL2)
- Weller Soldering Tips