Shop All Soldering Tips
Weller
Soldering Tip
Mfr # CT6E8
Zoro # G307352359
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Width 0.25 in
- Maximum Operating Temperature 798 Degrees F
- Material Iron
- Product Type Soldering Tip
- Application Soldering
Product Information
- Brand Weller
- MFR # CT6E8
- Zoro # G307352359
- Country of Origin Mexico
- Category Soldering Tips
Dimensions
Tip Width | 0.25 in |
Details
Item | Soldering Tip |
Maximum Operating Temperature | 798 Degrees F |
Material | Iron |
Product Type | Soldering Tip |
Application | Soldering |
Compatible Handpiece Manufacturer | Weller |
Compatible Station | W101 |
Compatible Handpiece Manufacturer Model Number | W100P3, W100PG |
Tip Type | Chisel |
Description
Soldering Tip, Tip Type Chisel, Tip Width 0.25 in, Maximum Operating Temperature 798 Degrees F, Compatible Handpiece Manufacturer Model Number W100P3, W100PG, Compatible Station W101, Compatible Handpiece Manufacturer Weller, Application Soldering, Material Iron, Product Type Soldering Tip
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Welding Ground, 3 1/2 In D, 250 A (WG250)
- ESAB Welding Wire (7008094600)
- LINCOLN ELECTRIC MAGNUM PTA-17 TIG TORCH (12.5FT 1PC) (K1782-1)
- ARCAIR Bare Exothermic, CuttingRods, 1/4"x22, PK25 (43049002)
- WELLER Soldering Tip, Chisel, XTB (T0054470499)
- WELLER Solder Tip (PTS8)
- WELLER Soldering Tip, Screwdriver 6.4mm, 800° (CT5E8)
- WELLER Soldering Tip, Chisel, XTE (T0054470799)
- WELLER Solder Tip, Long Conical, 0.031 In/0.8 mm (ETO)
- WELLER Soldering Tip, Long Conical, 13/32in. (T0054471499)
- VICTOR VICTOR MFTA Sz8 Acetylne Braz/Solder Tip (0330-0528)
- Weller Soldering Tips