Shop All Soldering Tips
Weller
Soldering Tip, Chisel, XTC
Mfr # T0054470599
Zoro # G2848063
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chisel XTC
- Size 0.8 mm
- For Use With 5WAA7 Soldering Station
- Application Soldering
- Product Type Soldering Tip
Product Information
- Brand Weller
- MFR # T0054470599
- Zoro # G2848063
- UPC # 037103231703
- Country of Origin China
- Category Soldering Tips
Dimensions
Size | 0.8 mm |
Tip Outside Diameter | 6 mm |
Tip Width | 3.2 mm |
Tip Length | 36 mm |
Details
Item | Soldering Tip |
Type | Chisel XTC |
For Use With | 5WAA7 Soldering Station |
Application | Soldering |
Product Type | Soldering Tip |
Compatible Station | WT1010H, WX1010, WX1010N, WX2020, WX2020N, WXD2020, WXD2020N, WXR3002, WXR3002N |
Tip Thickness | 0.8 mm |
Tip Series | XT |
Maximum Operating Temperature | 850 Degrees F |
Tip Type | Chisel |
Compatible Handpiece Manufacturer Model Number | WP 120, WXP 120 |
Compatible Handpiece Manufacturer | Weller |
ESD Safe | No |
Description
Soldering Tip, Tip Series XT, Tip Type Chisel, Tip Width 3.2 mm, Tip Length 36 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number WP 120, WXP 120, Tip Outside Diameter 6 mm, Tip Thickness 0.8 mm, Compatible Station WT1010H, WX1010, WX1010N, WX2020, WX2020N, WXD2020, WXD2020N, WXR3002, WXR3002N, Compatible Handpiece Manufacturer Weller, Application Soldering, ESD Safe No, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Electrode Holder, Tweco Style, 300 Amp (A732)
- WELLER Solder Tip (PTS8)
- OPTREL Auto Darkening Welding Helmet, Black (1006.600)
- BUILDPRO Welding Table, 78W, 46D, Cap 4400 (TMA57846)
- WELLER Soldering Tip (CT6E8)
- WELLER Soldering Tip, RT13MS pointed, 1-21/32in. (T0054463399N)
- WELLER Tip Soldering Copper Cd2 (7135)
- WELLER Solder Tiplhtexbent7.0Mmwsp150 (T0054446199)
- WELLER Soldering Tip (ST5)
- WELLER WELLER WLIR60 Conical Soldering Tip (WLTC08IR60)
- AMERICAN BEAUTY TOOLS Soldering Tip, Diamond, 0.125 In (505)
- Weller Soldering Tips