Shop All Soldering Tips
Weller
Soldering Tip, Chisel, 0.8mm
Mfr # T0054471399
Zoro # G7616147
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chisel
- Application Soldering
- For Use With Mfr. No. WP120
- Tip Length 37 mm
- Tip Outside Diameter 6 mm
Product Information
- Brand Weller
- MFR # T0054471399
- Zoro # G7616147
- UPC # 037103233240
- Country of Origin China
- Category Soldering Tips
Dimensions
Size | 0.8 mm |
Tip Length | 37 mm |
Tip Outside Diameter | 6 mm |
Tip Width | 0.8 mm |
Details
Item | Soldering Tip |
Type | Chisel |
Application | Soldering |
For Use With | Mfr. No. WP120 |
Tip Type | Chisel |
Tip Series | XT |
Compatible Station | WT1010H, WX1010, WX1010N, WX2020, WX2020N, WXD2020, WXD2020N, WXR3002, WXR3002N |
ESD Safe | No |
Maximum Operating Temperature | 850 Degrees F |
Compatible Handpiece Manufacturer Model Number | WP 120, WXP 120 |
Tip Thickness | 0.4 mm |
Product Type | Soldering Tip |
Compatible Handpiece Manufacturer | Weller |
Description
Soldering Tip, Tip Series XT, Tip Type Chisel, Tip Width 0.8 mm, Tip Length 37 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number WP 120, WXP 120, Tip Outside Diameter 6 mm, Tip Thickness 0.4 mm, Compatible Station WT1010H, WX1010, WX1010N, WX2020, WX2020N, WXD2020, WXD2020N, WXR3002, WXR3002N, Compatible Handpiece Manufacturer Weller, Application Soldering, ESD Safe No, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Headgear Cushion (271326)
- SHURLITE Three Flint Spark Lighter, 10PK (4501)
- LINCOLN ELECTRIC Gas Lens Cup Bulk Pack, 9/20 #6 (KP4757-6-B10)
- STEINER Barrier Curtain, 8ftWx6ftH, With Grommet (539-6X8)
- WELLER Soldering Tip, Chisel, 1/8in. (T0054470299)
- WELLER Soldering Tip, PK 5 (TETS-5)
- WELLER Soldering Tip, Long Conical, 13/32in. (T0054471499)
- WELLER Soldering Tip, Fine Chisel, 5/32in. (T0054486299)
- WELLER Conical Soldering Screwdriver Tip, 1/32In (PTP7)
- WELLER Soldering Tip, Chisel, XTD (T0054470699)
- PROSKIT Replacement Tip for DP-366P (5PK-366PN-T)
- Weller Soldering Tips