Shop All Soldering Irons & Accessories
Weller
Soldering Station
Mfr # WX2024N
Zoro # G501779105
product price: $830.00
/ea
Free Shipping & Returns
$830.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 2 Channels for Simultaneous Work of 2 Tools with Intelligent Tool Detection, 2-in-1, Extremely Fast Heat-Up Time: 7 Sec, for High Precision Heavy Duty Soldering Applications. Component Size XL to XXL, Intelligent Iron with Motion Sensor and Integrated Data Storage, Station Works as a Benchtop Controller to Control Tips, Tools, Fume Extraction and Peripheric Tools, Toolless Tip Change, Traceability Ready
- Series WX
- Standards IPC, MIL-SPEC
- Overall Width 6.06 in
- Overall Height 5.31 in
Product Information
- Brand Weller
- MFR # WX2024N
- Zoro # G501779105
- UPC # 037103344229
- Country of Origin Mexico
- Category Soldering Irons & Accessories
Dimensions
Overall Width | 6.06 in |
Overall Height | 5.31 in |
Overall Depth | 6.85 in |
Description
Soldering Station, ESD Safe Yes, Handpiece Style Soldering Iron, Number of Channels 2, Station Power Consumption 200 W, Operating Temperature (Minimum) 200 Degrees F, Operating Temperature (Maximum) 850 Degrees F, Handpiece WXUP MS, Product Type Soldering Station, Series WX, Compatible Handpiece Manufacturer Model Number WXMP, WXMP-MS, WXPP, WXPP-MS, WXUP-MS, Compatible Tip Series RT-MS, RTM MS, RTW-MS, Control Type Touch Screen, Turn Click Wheel, Display Type Digital with Touchscreen
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Liner Assembly .035/.045 Threaded (194-012)
- MILLER ELECTRIC Welding Helmet Light, Filter Shade 3 (281361)
- VICTOR Gas Regulator, Single Stage, CGA-680, 200 to 3000 psi, Use With: Argon, Nitrogen (0781-1450)
- WESTWARD 36'' TIG Welding Rod 0.045" Dia., AWS ER70S-2, 10 lb. (30XN82)
- WELLER WELLER 300W Soldering Station (WLSK8012A)
- WELLER Wood Burning (WLIWBK2512A)
- WELLER Wood Burning (WLIWBK1512A)
- WELLER Soldering Iron Led 80W (SP80NUS)
- WELLER WELLER WLTC/WLTCH 7pcCrdles Soldr Irn Kt (WLIBAK8)
- WELLER WELLER 30W Soldering Iron Kit (WLIRK3012A)
- WELLER WELLER Multi-Funct Solder Iron (WLBU75)
- Weller Soldering Irons & Accessories