Shop All Soldering Tips
Weller
Soldering Screwdriver Tip, 1/32
Mfr # PTH7
Zoro # G4744713
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screwdriver
- For Use With WTCPT
- Application Soldering
- Product Type Soldering Tip
- Tip Length 35 mm
Product Information
- Brand Weller
- MFR # PTH7
- Zoro # G4744713
- UPC # 037103473325
- Country of Origin Mexico
- Category Soldering Tips
Dimensions
Size | 0.0313 in |
Tip Length | 35 mm |
Tip Width | 0.8 mm |
Tip Outside Diameter | 0.8 mm |
Details
Item | Soldering Tip |
Type | Screwdriver |
For Use With | WTCPT |
Application | Soldering |
Product Type | Soldering Tip |
Tip Thickness | 0.4 mm |
ESD Safe | No |
Compatible Handpiece Manufacturer Model Number | TC201, TC201FE, TC201T, TCP, TCP 12, TCP 24, TCP 42, TCPS |
Compatible Handpiece Manufacturer | Weller |
Tip Type | Screwdriver |
Material | Iron Plated Copper |
Compatible Station | WTCP 51, WTCPN, WTCPS, WTCPT |
Maximum Operating Temperature | 700 Degrees F |
Tip Series | PT |
Description
Soldering Tip, Tip Series PT, Tip Type Screwdriver, Tip Width 0.8 mm, Tip Length 35 mm, Maximum Operating Temperature 700 Degrees F, Compatible Handpiece Manufacturer Model Number TC201, TC201FE, TC201T, TCP, TCP 12, TCP 24, TCP 42, TCPS, Tip Outside Diameter 0.8 mm, Tip Thickness 0.4 mm, Compatible Station WTCP 51, WTCPN, WTCPS, WTCPT, Compatible Handpiece Manufacturer Weller, Application Soldering, ESD Safe No, Material Iron Plated Copper, Product Type Soldering Tip, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD Mig Gun Conduit Liner; 0.030in. - 0.035in. , 15' (42-3035-15)
- TITAN Clear Protective Replacemnt Lenses, 41261 (TIT41261)
- MILLER ELECTRIC Welding Machine Protective Cover (301521)
- AQUASOL Fiberglass Backing Tape, 2-1/2in.dia, Roll (AFBT-2.5-200)
- WELLER Soldering Screwdriver Tip, 3/32In (TPTB7)
- WELLER Soldering Screwdriver Tip, 3/16In (PTD7)
- WELLER Soldering Screwdriver Tip, 1/8In (PTC7)
- WELLER Solder Tip, Chisel, 4.6mm (T0054440999)
- WELLER Lhtd 4.7Mm Chisel Solder (T0054445299)
- WELLER Soldering Tip, Micro, 1/64in. (T0054485299)
- HAKKO Soldering Tip, Bnt Chisel, 1.6mmx6mmx4.5mm (T15-JD16)
- Weller Soldering Tips