Shop All Soldering Tips
Weller
Soldering Iron Kit, Pyropen, Butane
Mfr # WSTA3
Zoro # G1336106
product price: $152.00
/ea
Free Shipping & Returns
$152.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pyropen, Butane
- Temp. Rating 932 Degrees F
- Tip Hot Air, Standard
- Features Lightweight and Completely Portable, Ready To Use in 30 Seconds, 3 Hours of Operation Per Fill
- Handle Plastic
Product Information
- Brand Weller
- MFR # WSTA3
- Zoro # G1336106
- UPC # 037103472281
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Tip Width | 2 mm |
Details
Item | Soldering Iron with Refill Canister |
Type | Pyropen, Butane |
Temp. Rating | 932 Degrees F |
Tip | Hot Air, Standard |
Features | Lightweight and Completely Portable, Ready To Use in 30 Seconds, 3 Hours of Operation Per Fill |
Handle | Plastic |
Includes | Hot Air Tip, Iron, Metal Box, Soldering Tip |
Standards | EN/ISO 11683 |
Application | Soldering |
Ignition Type | Manual-Ignition |
Series | Pyropen |
Run Time | 180 min |
Tool Functions | Soldering Iron, Torch |
Tip Type | Chisel |
Power Source | Butane |
Flame Adjustment | Adjustable Temperature |
Tip Manufacturer Part Number | WPT2 |
Maximum Solder Tip Temperature | 500 Degrees C |
Electric Iron Power Equivalence (Minimum) | 20 W |
Description
Soldering Iron Kit, Ignition Type Manual-Ignition, Flame Adjustment Adjustable Temperature, Electric Iron Power Equivalence (Minimum) 20 W, Maximum Solder Tip Temperature 500 Degrees C, Series Pyropen, Tip Type Chisel, Tip Width 2 mm, Run Time 180 min, Tool Functions Soldering Iron, Torch, Includes Hot Air Tip, Iron, Metal Box, Soldering Tip, Tip Manufacturer Part Number WPT2, Application Soldering, Power Source Butane, Standards EN/ISO 11683
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Welding helmet CARRERA undrilled shell CARBONFIBER (3-0110)
- LONGEVITY 300 Amp STICK Electrode Holder, 50 DINSE (10-Foot) (444510)
- SIEVERT Propane Hose Assembly, 8 ft. (1508WS)
- AMERICAN TORCH TIP Electrode, PK5 (220037ATTC)
- WELLER Soldering Tip, PK 3 (WLTCH4IR30)
- WELLER Soldering Tip, Chisel, XTA (T0054470399)
- WELLER Dx116 Threadless Desolder Tiplet (T0051314699)
- WELLER Solder Tip, Screwdriver, 0.062 In/1.6 mm (ETA)
- WELLER Dx114 Threadless Desolder Tiplet (T0051314499)
- WELLER Soldering Tip, Chisel, 1/8in. (T0054470299)
- MASTER APPLIANCE SOLDER TIP CHISEL 33MM UT100SI (MAS70-01-02)
- Weller Soldering Tips