Shop All Soldering Irons & Accessories
This Product is Discontinued
Weller
Soldering Iron, 25-75 W (Discontinued)
Mfr # P2C
Zoro # G3481852
This Product is Discontinued
Key Features
- Application Heat, Soldering
- Features A Lightweight, Compact Cordless Butane Soldering and Hot Air Tool, Automatic Cut-Off Switch, ESD Safe to Protect Sensitive Components, Fast Heat-Up for High Productivity, Melts Solder in Less Than 40 Seconds
- Includes Cap
- Tip Double Flat Soldering, Pre Tinned
- Watts 25 to 75
Product Information
- Brand Weller
- MFR # P2C
- Zoro # G3481852
- UPC # 037103169389
- Country of Origin Ireland
- Category Soldering Irons & Accessories
Dimensions
Tip Size | 3/32 in Wide |
Length | 7 in |
Tip Width | 2.4 mm |
Tool Length | 7 in |
Description
Cordless Soldering Iron, Ignition Type Self-Igniting, Tool Functions Soldering Iron, Torch, Electric Iron Power Equivalence (Maximum) 75 W, Electric Iron Power Equivalence (Minimum) 25 W, Series Portasol, Tip Type Chisel, Tip Width 2.4 mm, Maximum Torch Temperature 850 Degrees F, Includes Cap, Tip Manufacturer Part Number PPT6, Application Heat, Soldering
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.