Shop All Soldering Tips
Weller
Solder Tip, Screwdriver, 2mm
Mfr # ETL
Zoro # G7484355
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screwdriver
- Application Soldering
- For Use With 1UNE4
- Maximum Operating Temperature 850 Degrees F
- Tip Width 2 mm
Product Information
- Brand Weller
- MFR # ETL
- Zoro # G7484355
- UPC # 037103477200
- Country of Origin Mexico
- Category Soldering Tips
Dimensions
Size | 2 mm |
Tip Width | 2 mm |
Tip Length | 43.5 mm |
Tip Outside Diameter | 6.8 mm |
Details
Item | Soldering Tip |
Type | Screwdriver |
Application | Soldering |
For Use With | 1UNE4 |
Maximum Operating Temperature | 850 Degrees F |
Product Type | Soldering Tip |
Tip Series | ET |
Tip Type | Chisel |
Material | Plated Copper |
Compatible Station | WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU |
ESD Safe | No |
Tip Thickness | 1 mm |
Compatible Handpiece Manufacturer | Weller |
Compatible Handpiece Manufacturer Model Number | EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70 |
Description
Soldering Tip, Tip Series ET, Tip Type Chisel, Tip Width 2 mm, Tip Length 43.5 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70, Tip Outside Diameter 6.8 mm, Tip Thickness 1 mm, Compatible Station WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU, Compatible Handpiece Manufacturer Weller, Application Soldering, ESD Safe No, Material Plated Copper, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Hand Held Butane Torch Lighter, 70052 (KTI70052)
- OPTREL Neck and Back Protector, OPTREL Helmets (4028.016)
- HARRIS Gas Regulator, Single Stage, CGA-540, 0 to 50 psi, Use With: Oxygen (425-50-540)
- PROTECTIONPRO Mini Multi-Angle Welding Magnet (PR111215)
- WELLER Soldering Tip, Screwdriver, 1.2mm (ETKN)
- WELLER 4.8mm Screwdriver Solder Tip (ETD)
- WELLER WELLER ET Screwdriver Soldering Tip (ETAB)
- WELLER Solder Tiplhtexbent7.0Mmwsp150 (T0054446199)
- WELLER Soldering Tip, PK 3 (WLTCH4LBA12)
- WELLER Solder Tip, Screwdriver, 3.2mm (ETC)
- WELLER Solder Tip, Chisel, 0.063 In/1.6 mm (T0054444099)
- Weller Soldering Tips