Shop All Soldering Tips
Weller
Solder Tip, Screwdriver, 0.093 In/2.4 mm
Mfr # ETB
Zoro # G1549116
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screwdriver
- Size 0.63 in
- For Use With PES51, WES51, WESD51
- Application Soldering
- Tip Type Screwdriver
Product Information
- Brand Weller
- MFR # ETB
- Zoro # G1549116
- UPC # 037103477279
- Country of Origin Mexico
- Category Soldering Tips
Dimensions
Size | 0.63 in |
Tip Length | 34.5 mm |
Tip Outside Diameter | 2.4 mm |
Tip Width | 2.4 mm |
Details
Item | Soldering Tip |
Type | Screwdriver |
For Use With | PES51, WES51, WESD51 |
Application | Soldering |
Tip Type | Screwdriver |
Material | Plated Copper |
Compatible Handpiece Manufacturer | Weller |
ESD Safe | No |
Compatible Handpiece Manufacturer Model Number | EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70 |
Tip Thickness | 0.51 mm |
Tip Series | ET |
Product Type | Soldering Tip |
Compatible Station | WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU |
Maximum Operating Temperature | 850 Degrees F |
Description
Soldering Tip, Tip Series ET, Tip Type Screwdriver, Tip Width 2.4 mm, Tip Length 34.5 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70, Tip Outside Diameter 2.4 mm, Tip Thickness 0.51 mm, Compatible Station WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU, Compatible Handpiece Manufacturer Weller, Application Soldering, ESD Safe No, Material Plated Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Lg Imp Lth Cape (3221L)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-350, 0 to 250 psi, Use With: Hydrogen (KH1023)
- MILLER ELECTRIC Adapter Cord, For 1TKC4 (300517)
- ZORO SELECT Single Flint Lighter, w/ 5 Flint Renewals (2CYX8)
- WELLER Soldering Tip, PK 3 (WLTK4IR30)
- WELLER Rtw 6Nw Solder Set (T0054465699N)
- WELLER Soldering Tip, Chisel, XTC (T0054470599)
- WELLER Tip Soldering Copper Cd2 (7135)
- WELLER Soldering Tip, PK 5 (ETA-5)
- WELLER Fine Point Tip Cartridge for WMRP (T0054460299N)
- WELLER Soldering Tip, PK 3 (WLTCH4LBA12)
- Weller Soldering Tips