Shop All Soldering Tips
Weller
Solder Tip, Screwdriver, 0.031 In/0.8 mm
Mfr # ETH
Zoro # G1068961
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screwdriver
- Size 0.63 in
- For Use With PES51, WES51, WESD51
- Application Soldering
- Tip Type Chisel
Product Information
- Brand Weller
- MFR # ETH
- Zoro # G1068961
- UPC # 037103477231
- Country of Origin Mexico
- Category Soldering Tips
Dimensions
Size | 0.63 in |
Tip Width | 0.8 mm |
Tip Length | 34.5 mm |
Tip Outside Diameter | 6.8 mm |
Details
Item | Soldering Tip |
Type | Screwdriver |
For Use With | PES51, WES51, WESD51 |
Application | Soldering |
Tip Type | Chisel |
Compatible Handpiece Manufacturer | Weller |
Material | Plated Copper |
Tip Series | ET |
ESD Safe | No |
Compatible Station | WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU |
Maximum Operating Temperature | 850 Degrees F |
Tip Thickness | 0.4 mm |
Product Type | Soldering Tip |
Compatible Handpiece Manufacturer Model Number | EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70 |
Description
Soldering Tip, Tip Series ET, Tip Type Chisel, Tip Width 0.8 mm, Tip Length 34.5 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70, Tip Outside Diameter 6.8 mm, Tip Thickness 0.4 mm, Compatible Station WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU, Compatible Handpiece Manufacturer Weller, Application Soldering, ESD Safe No, Material Plated Copper, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUGARTRON Brushes, PK10 (WELC3146)
- RADNOR Contact Tip, 0.030, Tweco, Standard, PK25 (RAD64002664)
- WESTWARD 36'' TIG Welding Rod 1/8" Dia., AWS ER70S-6, 1 lb. (30XP06)
- XTRWELD 1.5% Lanthanated Tungsten Electrode, 3/32, Gold, 10PK (WTLAN15093)
- WELLER Soldering Tip, PK 2 (6160)
- WELLER Soldering Tip, Chisel, 1/2In. (T0054442899)
- WELLER WELLER WLIR80 Chisel Soldering Tip, PK3 (WLTCH10IR80)
- WELLER Soldering Screwdriver Tip, 3/16In (PTD7)
- WELLER Soldering Screwdriver Tip, 1/32 (PTH7)
- WELLER Solder Tip, Chisel, 4.6mm (T0054440999)
- HAKKO Soldering Tip, Chisel, 0.8mm x 14.5mm (T18-D08)
- Weller Soldering Tips