Shop All Soldering Tips
Weller
Solder Tip, Conical, 0.031 In/0.8 mm
Mfr # ETP
Zoro # G0625895
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Size 0.63 in
- For Use With PES51, WES51, WESD51
- Application Soldering
- Tip Outside Diameter 6.8 mm
Product Information
- Brand Weller
- MFR # ETP
- Zoro # G0625895
- UPC # 037103477248
- Country of Origin Mexico
- Category Soldering Tips
Dimensions
Size | 0.63 in |
Tip Outside Diameter | 6.8 mm |
Tip Length | 34.5 mm |
Tip Width | 0.8 mm |
Details
Item | Soldering Tip |
Type | Conical |
For Use With | PES51, WES51, WESD51 |
Application | Soldering |
Material | Plated Copper |
Compatible Station | WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU |
Tip Series | ET |
Compatible Handpiece Manufacturer | Weller |
Product Type | Soldering Tip |
Tip Type | Conical |
ESD Safe | No |
Maximum Operating Temperature | 850 Degrees F |
Compatible Handpiece Manufacturer Model Number | EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70 |
Description
Soldering Tip, Tip Series ET, Tip Type Conical, Tip Width 0.8 mm, Tip Length 34.5 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70, Tip Outside Diameter 6.8 mm, Compatible Station WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU, Compatible Handpiece Manufacturer Weller, Application Soldering, ESD Safe No, Material Plated Copper, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD 3/16" Grade R Twinline Welding Hose, Bulk (316TR)
- PARKER TORCHOLOGY Stubby Collet, 1/16" (WP17/WP18/WP26) (10N23S)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E6010, 50 lb. (ED010203)
- LINCOLN ELECTRIC LINCOLN MIG Welding Liner (KP2632-1)
- WELLER Soldering Tip, RT9MS Needle, 5/16in. (T0054462399N)
- WELLER Soldering Tip 15/64 In. (PTE8)
- WELLER Rubber Cap For Luer Slip/ No153 Type Tip (T982)
- WELLER Dx112 Threadless Desolder Tiplet (T0051314299)
- WELLER Soldering Screwdriver Tip, 1/16In (PTA7)
- WELLER Soldering Tip, PK 3 (WLTC08IR30)
- WELLER Soldering Tiplhtc3.2Mmfor Wsp150 (T0054445599)
- Weller Soldering Tips