Shop All Soldering Tips
Weller
Solder Tip, Chisel, 0.063 In/1.6 mm
Mfr # T0054444099
Zoro # G2343494
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chisel
- Size 0.38 in
- For Use With WD1002, WSP80
- Application Soldering
- Tip Type Chisel
Product Information
- Brand Weller
- MFR # T0054444099
- Zoro # G2343494
- UPC # 037103143334
- Country of Origin Bosnia and Herzegovina
- Category Soldering Tips
Dimensions
Size | 0.38 in |
Tip Length | 13 mm |
Tip Width | 1.6 mm |
Tip Outside Diameter | 4.6 mm |
Details
Item | Soldering Tip |
Type | Chisel |
For Use With | WD1002, WSP80 |
Application | Soldering |
Tip Type | Chisel |
Tip Series | LT |
Product Type | Soldering Tip |
Compatible Handpiece Manufacturer Model Number | WP 80, WSP 80, WSP 80N, WXP 80 |
Maximum Operating Temperature | 850 Degrees F |
Material | Iron Plated Copper |
Tip Thickness | 0.7 mm |
Compatible Station | WD1002, WD1002T, WR2000VX, WR3000M, WR3000SA, WR3000SS, WR3000TA, WT1012, WT1013, WT1013N |
ESD Safe | No |
Compatible Handpiece Manufacturer | Weller |
Description
Soldering Tip, Tip Series LT, Tip Type Chisel, Tip Width 1.6 mm, Tip Length 13 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number WP 80, WSP 80, WSP 80N, WXP 80, Tip Outside Diameter 4.6 mm, Tip Thickness 0.7 mm, Compatible Station WD1002, WD1002T, WR2000VX, WR3000M, WR3000SA, WR3000SS, WR3000TA, WT1012, WT1013, WT1013N, Compatible Handpiece Manufacturer Weller, Application Soldering, ESD Safe No, Material Iron Plated Copper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Drive Roll V Groove, Thermal Arc / Tweco Series, Wire Size 0.035 /0.045 (7977660)
- CHEMTRONICS Cleaning Swab, 100 PPI, 5.12 In L, PK50 (CF2050)
- DIAMOND LEAD REELS , HD, 12 , Black, Swivel Base (SBD12BLK)
- MASTER APPLIANCE Spade Tip 45 Deg 12.5mm dia. (72-01-13)
- WELLER Soldering Tip, Micro, 1/64in. (T0054485299)
- WELLER Soldering Tip, PK 5 (TETS-5)
- WELLER Soldering Tip, PK 3 (WLTCH4LBA12)
- WELLER Soldering Tip, PK 5 (ETB-5)
- WELLER Tip Solder Cutting (6110)
- WELLER Soldering Tip, Chisel, 3/32in. (T0054485799)
- WELLER Soldering Tip, Chisel, XTD (T0054470699)
- Weller Soldering Tips