Shop All Fume Extractors & Accessories
Weller
Mobile Fume Extraction Unit
Mfr # U-100-1056-ESDN
Zoro # G9000485
product price: $1,805.99
/ea
Free Shipping & Returns
$1,805.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120/230V AC
- Hz 50/60
- Series WFE 2X
- Includes Angled Nozzle, Bench Mounting Bracket, Extraction Hose, Extraction Unit, Stop Valve
- Filter Media 50 pct Carbon, 50 pct Purex
Product Information
- Brand Weller
- MFR # U-100-1056-ESDN
- Zoro # G9000485
- UPC # 037103310699
- Country of Origin Hungary
- Category Fume Extractors & Accessories
Dimensions
Height | 15.5 in |
Height (In.) | 15-1/2 |
Width (In.) | 12-1/2 |
Width | 12.5 in |
Depth | 12.5 in |
Depth (In.) | 12-1/2 |
Housing Height | 15.5 in |
Extraction Arm Diameter | 2.4 in |
Extraction Arm Length (Maximum) | 3.3 ft |
Housing Width | 12.5 in |
Housing Depth | 12.5 in |
Description
Stationary Fume Extractor, Maximum Air Flow 59 cfm, Extraction Arm Diameter 2.4 in, Extraction Arm Length (Maximum) 3.3 ft, Power Consumption 100 W, Sound Level 48 dB, Filter Type HEPA Filter, Input Voltage 120/230V AC, Series WFE 2X, Compatible Filter Manufacturer Part Number 100-2000-ESDN, Features Adjustable Pump Speed, ESD Safe, Frequency 50 Hz, 60 Hz, Housing Depth 12.5 in, Housing Height 15.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Shield Cap, 277150 (277150)
- TWECO Conduit Liner, Series 44, Max 0.045 Wire (14401140)
- UNIWELD 1 PIECE ACETYLENE CUTTING TIP # (138-0)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-12C, 0.045", 33 lb (ED031672)
- WELLER Arm Kit, Fume Extraction (T0053657199N)
- WELLER Replacement Filter, Fume Extraction (T0053641099)
- WELLER Benchtop Solder Smoke Absorber, ESD Safe (WSA350)
- WELLER Pre-Filter, Fume Extraction (T0053642199)
- WELLER Replacement Filter, Fume Extraction, PK10 (T0058735937)
- LINCOLN ELECTRIC Extraction Hose, 7-1/2 ft. L (K2389-9)
- LINCOLN ELECTRIC Portable Fume Extractor, 8 ft Hose (K3972-5)
- Weller Fume Extractors & Accessories