Shop All Soldering Tools
This Product is Discontinued
Weller
LED Soldering Iron, 80W (Discontinued)
Mfr # SP80NUS
Zoro # G5256246
This Product is Discontinued
Key Features
- Type Compact
- Voltage 120V AC
- Watts 80
- Temp. Rating 900 Degrees F
- Tip Chisel
Product Information
- Brand Weller
- MFR # SP80NUS
- Zoro # G5256246
- UPC # 037103266941
- Country of Origin Mexico
- Category Soldering Tools
Dimensions
Tip Size | 9 53/100 mm |
Tip Width | 0.375 in |
Tip Outside Diameter | 0.375 in |
Description
LED Soldering Iron, Power Consumption (Maximum) 80 W, Operating Temperature (Maximum) 899.6 Degrees F, Tip Type Chisel, Tip Width 0.375 in, Operating Voltage 120V, Cord Length 5 ft, Series LED, Product Type Soldering Iron, Includes 10mm Tip, Iron Stand, Iron with MTG20, Includes Heating Element No, Number of Tips Included 1, Application Soldering, Compatible Tip Series MTG20, MTG21, MTG22, Features 3 Leds for Superior Accuracy and Application Illumination, Stainless Steel Heater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.