Shop All Soldering Tools
This Product is Discontinued
Weller
LED Soldering Iron, 15W (Discontinued)
Mfr # SP15NUS
Zoro # G5256221
This Product is Discontinued
Key Features
- Type Compact
- Voltage 120V AC
- Watts 15
- Temp. Rating 750 Degrees F
- Includes 2mm Tip, Iron Stand, Iron with S5 Tip
Product Information
- Brand Weller
- MFR # SP15NUS
- Zoro # G5256221
- UPC # 037103266842
- Country of Origin Mexico
- Category Soldering Tools
Dimensions
Tip Size | 2 mm |
Tip Width | 2 mm |
Tip Outside Diameter | 2 in |
Description
LED Soldering Iron, Power Consumption (Maximum) 15 W, Operating Temperature (Maximum) 752 Degrees F, Tip Type Chisel, Tip Width 2 mm, Operating Voltage 120V, Cord Length 5 ft, Series LED, Product Type Soldering Iron, Includes 2mm Tip, Iron Stand, Iron with S5 Tip, Includes Heating Element No, Number of Tips Included 1, Application Soldering, Compatible Tip Series S3, S32, SN5, Features Stainless Steel Heater, Handle Style Co-Molded Soft Grip, Triangular, Handpiece Connection Type Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.