Shop All Soldering Accessories
Weller
Holder/ Helping Hand
Mfr # WLACCH1
Zoro # G607111274
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Soldering Iron During Use
- Material Brass
- Includes Cleaning Wire, Safety Rest
- Features Protect Your Surface and Dry Clean Your Soldering Tip with the Weller WLACCH1 Soldering Iron Holder with Brass Tip Cleaner, TheBrass Tip Cleaner with Holder Clean and Remove Residual Solder from Your Soldering Iron Tips Extending Their Life, TheFour Rubber Feet are Anti-Slip and Keeps the Holder in Place During Use
- Product Type Soldering Iron Stand & Cleaner
Product Information
- Brand Weller
- MFR # WLACCH1
- Zoro # G607111274
- UPC # 037103346827
- Country of Origin China
- Category Soldering Accessories
Details
Item | Holder/ Helping Hand |
For Use With | Soldering Iron During Use |
Material | Brass |
Includes | Cleaning Wire, Safety Rest |
Features | Protect Your Surface and Dry Clean Your Soldering Tip with the Weller WLACCH1 Soldering Iron Holder with Brass Tip Cleaner, TheBrass Tip Cleaner with Holder Clean and Remove Residual Solder from Your Soldering Iron Tips Extending Their Life, TheFour Rubber Feet are Anti-Slip and Keeps the Holder in Place During Use |
Product Type | Soldering Iron Stand & Cleaner |
Description
Holder/ Helping Hand, For Use With Soldering Iron During Use, Includes Cleaning Wire, Safety Rest, Features Protect Your Surface and Dry Clean Your Soldering Tip with the Weller WLACCH1 Soldering Iron Holder with Brass Tip Cleaner, TheBrass Tip Cleaner with Holder Clean and Remove Residual Solder from Your Soldering Iron Tips Extending Their Life, TheFour Rubber Feet are Anti-Slip and Keeps the Holder in Place During Use, Material Brass, Product Type Soldering Iron Stand & Cleaner
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Nozzle, 23-50, PK2 (23-50)
- ZORO SELECT Welding Tip (GPNA-1)
- STEINER Cowhide Welding, Chaps, 39" (92174)
- HAKKO Blades, 6-3/4" L, PR (G4-1602)
- WELLER 5Cc Plunger Rod For Luer Slip/No153 (5LL4)
- WELLER 20 Gauge X 1In Threaded Hub Needle (KDS201BT)
- WELLER 0.039In 1.00Mm For Wta50 Tweezers (T0054414199)
- WELLER Dispenser, Solder (TSM1)
- WELLER Adapter Assembly, 5CC, 3/32 Air Line Dia (KDS505S6N)
- WELLER Stand, Iron (PH60)
- EASYBRAID DESOLDERING BRAID, QUICK BRAID .02, PK25 (Q-A-10AS)
- Weller Soldering Accessories