Shop All Combination Wrench Sets
Weller
Crescent X6 12 Point Metric Wrench Set 11 in. L 7 pk
Mfr # CX6RWM7
Zoro # G706436001
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 7
- Tool Storage Type Included Plastic Tray
Product Information
- Brand Weller
- MFR # CX6RWM7
- Zoro # G706436001
- UPC # 37103263476
- Country of Origin China
- Category Combination Wrench Sets
Details
SAE or Metric | Metric |
Number of Pieces | 7 |
Tool Storage Type Included | Plastic Tray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive 6 Point Standard Metric Socket 7mm (80129)
- APEX TOOL GROUP Adjustable Pliers Rack (83129)
- ONSRUD Routing End Mill, List # 62-768, 3/16 In (62-768)
- HECK INDUSTRIES Square Milling Insert, Square, SEC532 (625)
- WELLER Crescent 12 Point Metric Combination Wrench Set 14.9 in. L 15 pk (CCWS5-05)
- WELLER Crescent X6 Pass-Thru Metric and SAE Adjustable Wrench Set 12.9 in. L 11 pk (CPTAW8)
- WELLER Crescent 12 Point Metric Combination Wrench Set 9.5 in. L 6 pk (CCWS1-05)
- TITAN Wrench Set Metric, Jumbo, 10 pcs. (17292)
- WRIGHT TOOL Comb Wrench 2.0 7 Pc Set - 1 (705)
- WILLIAMS Williams Super Combo Wrench Set, Red, 7 pcs., SAE (WS-1170RSC)
- URREA Full polished Open-end Wrench Set (10 pieces), inches (3000D)
- Weller Combination Wrench Sets