Shop All Soldering Accessories
Weller
Air-Operated Syringe, 30cc, PK10
Mfr # A30LLPS
Zoro # G1979074
product price: $15.75
/pk 10, $1.58/ea
$15.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Fluid Dispensing
- Includes #153 Tip
- Contents Syringes
- Gauge 30cc
- Wire Dia. (In.) 30 cc
Product Information
- Brand Weller
- MFR # A30LLPS
- Zoro # G1979074
- UPC # 037103176943
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Wire Dia. (In.) | 30 cc |
Details
Item | Air-Operated Syringe |
Application | Fluid Dispensing |
Includes | #153 Tip |
Contents | Syringes |
Gauge | 30cc |
Type | LuerLok and #153 Tip |
Capacity | 30 mL |
Actuation | Air-Powered |
Product Type | Air-Operated Syringe |
Hub Connection Type | Luer-Lock |
Description
Air-Operated Syringe, Actuation Air-Powered, Capacity 30 mL, Hub Connection Type Luer-Lock, Product Type Air-Operated Syringe, Application Fluid Dispensing, Gauge 30cc, Includes #153 Tip, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Magnum Pro 250, 20 ft (K2651-3)
- TEMPIL Weldable Primer, Aluminized, 1 gal. (24100G)
- HARRIS Lead Free Solder, Dia 0.118 In, 1lb (331755)
- METAL MAN WORK GEAR Metal Man® Auto Darkening Welding Helmet, Variable Shade Control - Red Real Flame (ARF8550SGC)
- WELLER 0.039In 1.00Mm For Wta50 Tweezers (T0054414199)
- WELLER Threaded Needle, 14 G, 1 In L, PK50 (KDS141P)
- WELLER Threaded Needle, 16 G, 1 In L, PK50 (KDS161P)
- WELLER WELLER WLBU75 Bevel Soldering Tip, PK3 (WLTSF08IBU75)
- WELLER Power Unit, 200W (WX1N)
- WELLER Dispenser, Solder (TSM1)
- OATEY Flame Protector, 12 in., Gray (31400)
- Weller Soldering Accessories