Shop All Soldering Tips
Weller
0.188 In Soldering Screwdriver Tip
Mfr # TST4
Zoro # G2437933
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screwdriver
- For Use With SP40L, WLC100
- Application Soldering
- Tip Length 19 mm
- Tip Type Screwdriver
Product Information
- Brand Weller
- MFR # TST4
- Zoro # G2437933
- UPC # 037103472601
- Country of Origin Mexico
- Category Soldering Tips
Dimensions
Size | 0.1875 in |
Tip Length | 19 mm |
Tip Width | 4.74 mm |
Tip Outside Diameter | 4.74 mm |
Details
Item | Soldering Tip |
Type | Screwdriver |
For Use With | SP40L, WLC100 |
Application | Soldering |
Tip Type | Screwdriver |
Compatible Station | WLC100 |
Material | Plated Copper |
Maximum Operating Temperature | 900 Degrees F |
Compatible Handpiece Manufacturer Model Number | SP40 |
Tip Series | ST |
ESD Safe | No |
Compatible Handpiece Manufacturer | Weller |
Product Type | Soldering Tip |
Description
Soldering Tip, Tip Series ST, Tip Type Screwdriver, Tip Width 4.74 mm, Tip Length 19 mm, Maximum Operating Temperature 900 Degrees F, Compatible Handpiece Manufacturer Model Number SP40, Tip Outside Diameter 4.74 mm, Compatible Station WLC100, Compatible Handpiece Manufacturer Weller, Application Soldering, ESD Safe No, Material Plated Copper, Product Type Soldering Tip, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Stick Electrode, 7014, 5/32 In, 14 L, 50 lb. (ED010193)
- ESAB ESAB Rebel EMP 285ic Multiprocess Welder (0558102554)
- XTRWELD ER308LSi .045 x 10Lb. Tube priced per pound AWS A5.9, TIG (CL308LSI045-10)
- WALTER SURFACE TECHNOLOGIES Safety Hard Hat Type 2 - Orange (HH-T2-OR)
- WELLER Soldering Tip, RT9MS Needle, 5/16in. (T0054462399N)
- WELLER Lhtf 9.3 Mm Chisel (T0054445099)
- WELLER Dx112 Threadless Desolder Tiplet (T0051314299)
- WELLER Soldering Tip (PL151)
- WELLER Soldering Tip, Chisel, XTAL (T0054470199)
- WELLER Soldering Tip (CT6F7)
- WELLER Soldering Tip, Conical, 1/67In. x 8/25In. (MT303)
- Weller Soldering Tips