Shop All Soldering Tips
This Product is Discontinued
Weller
0.125 In Soldering Screwdriver Tip (Discontinued)
Mfr # TST3
Zoro # G1842601
This Product is Discontinued
Key Features
- Type Screwdriver
- Size 0.125 in
- For Use With SP40L, WLC100, WP35
- Application Soldering
- ESD Safe No
Product Information
- Brand Weller
- MFR # TST3
- Zoro # G1842601
- UPC # 037103472519
- Country of Origin Mexico
- Category Soldering Tips
Dimensions
Size | 0.125 in |
Tip Outside Diameter | 3.17 mm |
Tip Length | 19 mm |
Tip Width | 3.17 mm |
Details
Item | Soldering Tip |
Type | Screwdriver |
For Use With | SP40L, WLC100, WP35 |
Application | Soldering |
ESD Safe | No |
Compatible Handpiece Manufacturer | Weller |
Product Type | Soldering Tip |
Material | Plated Copper |
Tip Series | ST |
Compatible Handpiece Manufacturer Model Number | SP40 |
Compatible Station | WLC100 |
Tip Type | Screwdriver |
Maximum Operating Temperature | 900 Degrees F |
Description
Soldering Tip, Tip Series ST, Tip Type Screwdriver, Tip Width 3.17 mm, Tip Length 19 mm, Maximum Operating Temperature 900 Degrees F, Compatible Handpiece Manufacturer Model Number SP40, Tip Outside Diameter 3.17 mm, Compatible Station WLC100, Compatible Handpiece Manufacturer Weller, Application Soldering, ESD Safe No, Material Plated Copper, Product Type Soldering Tip, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.