Shop All Decorative Rugs
Well Woven
Well Woven TU-100-7 Tulsa Lea Crimson Traditional Southwestern Area Rug - 7 ft. 10 in. x 9 ft. 10 in.
Mfr # TU-100-7
Zoro # G503747225
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Well Woven
- MFR # TU-100-7
- Zoro # G503747225
- UPC # 843543103902
- Country of Origin China
- Category Decorative Rugs
Description
The Tulsa collection draws upon a curated array of traditional Persian, Southwestern, and Moroccan designs. A warm palette of red, blue, and green jewel tones is accented by neutral colors of ivory and beige for a rug that's easy to match with any decor.
Features- Tulsa Lea Crimson Traditional Southwestern Area Rug
- Soft and plush 0.4" pile height
- 100% jute backing is safe for wood floors
- Stain resistant Polypropylene yarn won't fade in the sunlight over time
- Ideal for indoor use in living room, dining room, bedroom, and hallways
- Extremely durable and very easy to clean, Made to last for years
- Made in Turkey
- Color: Crimson
- Collection: Tulsa
- Style: Traditional
- Size: 7 ft. 10 in. x 9 ft. 10 in.
- Weight: 38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Louis XVI-Style Crescent Golden Ribbon Wall Console Table (AF57724)
- EATON BUSSMANN 20A Type NON Cart Fuse (NON-20)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK10 (LTB18BE)
- COLEMAN Air Mattress, Twin, 73" L (2162897)
- WELL WOVEN Tulsa Jackie Crimson Traditional Medallion Area Rug 5 ft. 3 in. x 7 ft. 3 in. (TU-90-5)
- WELL WOVEN Well Woven 549364R Sarouk Traditional Round Rug; Light Blue - 3 ft. 11 in. (549364R)
- WELL WOVEN Well Woven 21072 Sydney Lulus Lattice Rug; Grey - 2 ft. 3 in. x 7 ft. 3 in. (21072)
- WELL WOVEN Well Woven KE-34-5 Kensington Maxwell Blue Vintage Modern Medallion Area Rug - 5 ft. 3 in. x 7 ft. 3 in. (KE-34-5)
- SCOTCHGARD Scotchgard 19241 Rug & Carpet Protector 14 oz Liquid (19241)
- INFINITY HOME Infinity Home 549364 Sarouk Light Blue 3 ft. 11 in. X 5 ft. 3 in. ; 54936 (549364)
- LOLOI RUGS Loloi Rugs SKYESKY-10SURU5076 5 ft. x 7 ft. 6 in. Skye Area Rug - Sea & Rust (SKYESKY-10SURU5076)
- Well Woven Decorative Rugs