Shop All Decorative Rugs
Well Woven
Well Woven TU-100-5 Tulsa Lea Crimson Traditional Southwestern Area Rug - 5 ft. 3 in. x 7 ft. 3 in.
Mfr # TU-100-5
Zoro # G203747273
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Well Woven
- MFR # TU-100-5
- Zoro # G203747273
- UPC # 843543103759
- Country of Origin China
- Category Decorative Rugs
Description
The Tulsa collection draws upon a curated array of traditional Persian, Southwestern, and Moroccan designs. A warm palette of red, blue, and green jewel tones is accented by neutral colors of ivory and beige for a rug that's easy to match with any decor.
Features- Tulsa Lea Crimson Traditional Southwestern Area Rug
- Soft and plush 0.4" pile height
- 100% jute backing is safe for wood floors
- Stain resistant Polypropylene yarn won't fade in the sunlight over time
- Ideal for indoor use in living room, dining room, bedroom, and hallways
- Extremely durable and very easy to clean, Made to last for years
- Made in Turkey
- Color: Crimson
- Collection: Tulsa
- Style: Traditional
- Size: 5 ft. 3 in. x 7 ft. 3 in.
- Weight: 17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cart with Cabinet, 37-3/16 in. H, Black (45NP02)
- MANHATTAN COMFORT Warren Tall Bookcase 1.0, White with Black Feet (178AMC205)
- FLASH FURNITURE Black/Gray Reclining Gaming Chair with Footrest (CH-00288-BK-GG)
- HOLIDAY TRIM Holiday Trim 7256 2 Loop Poly Bow - Red (113510)
- WELL WOVEN Tulsa Jackie Crimson Traditional Medallion Area Rug 5 ft. 3 in. x 7 ft. 3 in. (TU-90-5)
- WELL WOVEN Well Woven KE-34-5 Kensington Maxwell Blue Vintage Modern Medallion Area Rug - 5 ft. 3 in. x 7 ft. 3 in. (KE-34-5)
- WELL WOVEN Well Woven 21072 Sydney Lulus Lattice Rug; Grey - 2 ft. 3 in. x 7 ft. 3 in. (21072)
- WELL WOVEN Well Woven 549364R Sarouk Traditional Round Rug; Light Blue - 3 ft. 11 in. (549364R)
- SAFAVIEH Martha Stewart Small Rectangle Area Rug, Cement - 2 ft. 6 in. x 4 ft. 3 in. (MSR4733A-3)
- FLASH FURNITURE Blue 2' x 7' Abstract Design Accent Area Rug (ACD-RGTRZ863-27-BL-GG)
- LIVABLISS Preston PTN-2301 Handmade Area Rug (PTN2301-268)
- Well Woven Decorative Rugs