Well Woven

Well Woven MC-66-5 Alvin Modern Geometric Rug; Blue - 5 x 7 ft.


product price: $124.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

The Mystic Collection is an exciting array of trendy geometric patterns woven in a combination of classic neutral tones and bright, fun colors. From ultra modern swoops, lines and angles to the simple tile or Moroccan trellis, there is a pattern for every room. A 0.4" pile of air twist frieze polypropylene gives a textured look and soft feel. The yarn is stain resistant and doesn’t shed or fade over time. Durable and easy to clean, these area rugs are made to last.

Features
  • Plush, velvety soft, 0.4 inch heat set polypropylene pile
  • 100% jute backing is safe for wood floors
  • Stain and fade resistant
  • Extremely durable and very easy to clean
  • Machine made in Turkey
  • Vacuum regularly with non-beater bar vacuum
  • Use of a rug pad is recommended to extend the life of your rug and prevent shifting and sliding
Specifications
  • Color: Blue
  • Size: 5' x 7'
  • Weight: 16 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.