Shop All Decorative Rugs
Well Woven
Well Woven 65182 Brooklyn Trellis Modern Non Slip Washable Runner Rug; Grey - 2 x 7 ft.
Mfr # 65182
Zoro # G903883356
product price: $48.65
/ea
$48.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Well Woven
- MFR # 65182
- Zoro # G903883356
- UPC # 818660075470
- Country of Origin China
- Category Decorative Rugs
Description
The King's Court collection is all about convenient decoration for a busy home. The looped nylon pile measures a low 0.3" so the rug traps less dirt and is more resistant to wear. A non-skid rubber backing eliminates the need for a rug pad and is safe for all types of floor. These rugs are machine washable, fade resistant, and serged on all sides for durability. They are easy to maintain and built to last. Variety of patterns from cutting edge and modern, to traditional, to kitchen cozy, you can put them anywhere.
Features- Machine washable
- Non-skid nylon backing will prevent rug from sliding
- Serged on all sides for durability
- Fade and wear resistant
- Dense low looped nylon pile
- Machine made in Turkey
- Vacuum regularly with non-beater bar vacuum
- Color: Grey
- Size: 2' x 7'
- Shape: Runner
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mesh Task Chair, 21-, Adjustable, Back, Seat, Frame: Gray (H-2376-F-GY-ARMS-GG)
- BASICWISE Natural Wooden Shoe Cubicle Storage Entryway Bench with Soft Cushion for Seating (QI003385)
- AMERIHOME Modern Sophisticated Bar Stool, PK2 (BS2467SET)
- CANDLE LITE 1475OZ JasmPat Candle (4472020)
- WELL WOVEN Well Woven KE-34-5 Kensington Maxwell Blue Vintage Modern Medallion Area Rug - 5 ft. 3 in. x 7 ft. 3 in. (KE-34-5)
- WELL WOVEN Well Woven 549364R Sarouk Traditional Round Rug; Light Blue - 3 ft. 11 in. (549364R)
- WELL WOVEN Tulsa Jackie Crimson Traditional Medallion Area Rug 5 ft. 3 in. x 7 ft. 3 in. (TU-90-5)
- WELL WOVEN Well Woven 21072 Sydney Lulus Lattice Rug; Grey - 2 ft. 3 in. x 7 ft. 3 in. (21072)
- HOMEROOTS 6 ft. Round Blue & White Tropical Area Rug (396189)
- LINON 8 x 10 ft. Links ZigZag Indoor Area Rug - Chocolate (RUG-LK0581)
- NOURISON Persian Empire Area Rug Collection Aqua 3 Ft 6 In. X 5 Ft 6 In. Rectangle (99446253293)
- Well Woven Decorative Rugs