Shop All Decorative Rugs
Well Woven
Well Woven 65162 Brooklyn Trellis Modern Non Slip Washable Runner Rug; Blue - 2 x 7 ft.
Mfr # 65162
Zoro # G703883433
product price: $58.09
/ea
$58.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Well Woven
- MFR # 65162
- Zoro # G703883433
- UPC # 818660075463
- Country of Origin China
- Category Decorative Rugs
Description
The King's Court collection is all about convenient decoration for a busy home. The looped nylon pile measures a low 0.3" so the rug traps less dirt and is more resistant to wear. A non-skid rubber backing eliminates the need for a rug pad and is safe for all types of floor. These rugs are machine washable, fade resistant, and serged on all sides for durability. They are easy to maintain and built to last. Variety of patterns from cutting edge and modern, to traditional, to kitchen cozy, you can put them anywhere.
Features- Brooklyn Trellis Modern Non Slip Washable Runner Rug
- Machine washable
- Non-skid nylon backing will prevent rug from sliding
- Serged on all sides for durability
- Fade and wear resistant
- Dense low looped nylon pile
- Machine made in Turkey
- Vacuum regularly with non-beater bar vacuum
- Color: Blue
- Size: 2' x 7'
- Shape: Runner
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Michael Tompsett 'Washington Dc Street Map Ii' Canvas Art, 24x32 (MT02213-C2432GG)
- WORKSENSE BY SAUDER Bergen Circle Modesty Panel 60 in. Ka 3a , Attaches to 60 in. Table Desks 426459 and 426288 (426477)
- CHILDCRAFT Inside Space Shaper, 3 Shelves, 36-3/4 x 14-1/4 x 30 Inches (1463990)
- LORELL Lorell Training Table C-Leg Table Base, 27.6 X 8.5 X 5.8 (LLR60649)
- WELL WOVEN Well Woven KE-34-5 Kensington Maxwell Blue Vintage Modern Medallion Area Rug - 5 ft. 3 in. x 7 ft. 3 in. (KE-34-5)
- WELL WOVEN Tulsa Jackie Crimson Traditional Medallion Area Rug 5 ft. 3 in. x 7 ft. 3 in. (TU-90-5)
- WELL WOVEN Well Woven 21072 Sydney Lulus Lattice Rug; Grey - 2 ft. 3 in. x 7 ft. 3 in. (21072)
- WELL WOVEN Well Woven 549364R Sarouk Traditional Round Rug; Light Blue - 3 ft. 11 in. (549364R)
- SAFAVIEH Dip Dyed Hand Tufted Rectangle Rug- Camel - Grey- 5 x 8 ft. (DDY719M-5)
- LIVABLISS Athena ATH-5168 Handmade Area Rug (ATH5168-268)
- LIVABLISS Kayseri KSR-2313 Handmade Area Rug (KSR2313-23)
- Well Woven Decorative Rugs