Shop All Decorative Rugs
Well Woven
Well Woven 547862 Arcs & Shapes Modern Runner Rug; Light Blue - 2 ft. 3 in. x 7 ft. 3 in.
Mfr # 547862
Zoro # G003883683
product price: $58.55
/ea
$58.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Well Woven
- MFR # 547862
- Zoro # G003883683
- UPC # 818660031599
- Country of Origin China
- Category Decorative Rugs
Description
Arcs and Shapes Red Modern Geometric Area Rug from Barclay collection brings together an array of patterns drawn from a carefully selected palette of Modern, European and Persian styles. Warm red, green and blue jewel tones are accented by neutral tones of ivory and beige. A wide range of shapes, sizes and designs means this collection has something for rooms of every size and style.
Features- Velvety soft pile made of 100% Synthetic
- 100% Jute backing is safe for wood floors
- Machine made in Turkey
- This area rug is soft, stain resistant and doesn't shed or fade over time
- Soiled areas should be cleaned immediately vacuum regularly with non-beater bar vacuum
- Serged on all sides for durability
- Color: Light Blue
- Size: 2'3" x 7'3"
- Shape: Runner
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMISOURCE Cosmo Counter Stool in Walnut and Cream Faux Leather (B26-COSMO WL+CR)
- SHOPSOL Vinyl Lab Chair, 17" to 25", T-Pad Arms, White (1010296)
- TRADEMARK FINE ART Anthony Casay 'Tropical Beach' Canvas Art, 18x24 (ALI20309-C1824GG)
- BEVCO Polyurethane Task Chair, 21" to 31", No Arms, Black (7500D)
- WELL WOVEN Tulsa Jackie Crimson Traditional Medallion Area Rug 5 ft. 3 in. x 7 ft. 3 in. (TU-90-5)
- WELL WOVEN Well Woven KE-34-5 Kensington Maxwell Blue Vintage Modern Medallion Area Rug - 5 ft. 3 in. x 7 ft. 3 in. (KE-34-5)
- WELL WOVEN Well Woven 549364R Sarouk Traditional Round Rug; Light Blue - 3 ft. 11 in. (549364R)
- WELL WOVEN Well Woven 21072 Sydney Lulus Lattice Rug; Grey - 2 ft. 3 in. x 7 ft. 3 in. (21072)
- ORIENTAL WEAVERS Empire 114W4 8x11 Rectangle - Ivory/ Gold-PolyP/Polyester (E114W4240330ST)
- NOURISON Nourison 208 India House Area Rug Collection Sage 5 ft x 8 ft Rectangle (99446002082)
- HOMESPICE DECOR Harvest Hudson Jute Braided Rugs - Rectangle (512079)
- Well Woven Decorative Rugs